Shop All Engine Components
Zerostart
MAGNETIC HEATER, POWER CORD 200W 120V, 6 15CM
Mfr # 3400017
Zoro # G107700763
product price: $81.21
/ea
Free Shipping & Returns
$81.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3"
- Width 2-1/2"
- Fuse Amps 1.66
- Watts 200
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerostart
- MFR # 3400017
- Zoro # G107700763
- UPC # 64222007575
- Country of Origin China
- Category Engine Components
Dimensions
Height | 3" |
Width | 2-1/2" |
Details
Fuse Amps | 1.66 |
Watts | 200 |
Voltage | 120 |
Application | Automotive, Agricultural,Offroad |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Full Radius Poly Fender to fit 16-1/2 Inch Dual Wheels (8590017)
- HALTEC Rubber Stabilizer, 22.5/2-1/2", Center (H-2227)
- MOTORMITE Wiper Arm Right Hand, 42665 (42665)
- KRAKENBOND Krakenbond High Temp RTV Gasket Maker, 100% Silicone, Waterproof, Auto Sealer, 10.1 oz, Red, 12PK (KR2008ARCP-12)
- ZEROSTART Ul Tank, 1500W 125V, Thermostat 80/100F, 3/4in. Hose, 5' Cord (3309528)
- ZEROSTART SILICONE PAD, FUEL FILTER 100W, 120V, 4 10 CM X 9 23 CM (3400124)
- ZEROSTART Circulation Heater, Regulating Thermostat-1500W 240V 6.3A, 3/4in. Hose, 100-120 deg F 38-49 deg C (3309053)
- ZEROSTART Replacement Element - Tank Heater 41 Series, 1500W 120V (2204096)
- ZEROSTART SILICONE PAD, ADHESIVE 125W, 120V, 1A 6 15 CM X 112 4 CM CSACE (3400032)
- ZEROSTART Ul Tank, 1500W / 120V, Thermostat 80/100F, 5/8in. Hose (3309069)
- SEAL PWR ENGINE PART Cast Piston, H597Dcp40 (H597DCP40)
- Zerostart Engine Components