Shop All Engine Components
Zerostart
ENGINE HEATER 750W 120V, 34 NPT CUMMINS
Mfr # 3500022
Zoro # G007700757
product price: $74.13
/ea
$74.13
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120
- Application TOYOTA 1991-1997 L4 – 2.4L (2TZ-FE) (Previa)
- Fuse Amps 6.25
- Watts 750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerostart
- MFR # 3500022
- Zoro # G007700757
- UPC # 64222012647
- Country of Origin United States
- Category Engine Components
Details
Voltage | 120 |
Application | TOYOTA 1991-1997 L4 – 2.4L (2TZ-FE) (Previa) |
Fuse Amps | 6.25 |
Watts | 750 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Starter Hsg Asm (753-08504)
- A & I PRODUCTS Wrap Around Back w/ Arms, YLW Vinyl, 300 lb / 136 kg Weight Limit 23" x18" x10" (A-W222YL)
- MOTORCRAFT Rotor Asy, Brr244 (BRR244)
- GATES Tri-Power Belts, AX128 (AX128)
- ZEROSTART High Capacity Circulation Heater With Thermostat - 1500W 120V 12.5A, 100-120 deg F 38-49 deg C (3300021)
- ZEROSTART SILICONE PAD, FUEL FILTER 100W, 120V, 4 10 CM X 9 23 CM (3400124)
- ZEROSTART Circulation Heater, Regulating Thermostat-1500W 120V 12.5A, 3/4in. Hose, 100-120 deg F 38-49 deg C (3309046)
- ZEROSTART Oil Pan Heater - 150W 120V, 22Mm Thread, 7in. 178Mm Long Stainless Stl (3500047)
- ZEROSTART High Capacity Circulation Heater - Regulating Thermostat Replacement, 80-100 deg F 27-38 deg C (3300094)
- ZEROSTART Ul Tank, 1500W / 120V, Thermostat 60/80F (3309067)
- GENUINE Engine Valve Lifter, 04E109423C (04E109423C)
- Zerostart Engine Components