Shop All Engine Components
Zerostart
ENGINE HEATER 600W 120V, 112 PLUG FORD
Mfr # 3100040
Zoro # G607700744
product price: $43.36
/ea
$43.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Amps 5
- Watts 600
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerostart
- MFR # 3100040
- Zoro # G607700744
- UPC # 64222006615
- Country of Origin United States
- Category Engine Components
Details
Fuse Amps | 5 |
Watts | 600 |
Voltage | 120 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Alum Swivel Bracket, UPC Label (10206AA)
- A & I PRODUCTS RE-MFG. STARTER 22" x11.5" x7" (A-1113201)
- OIL EATER Roll, Sonic Bonded, Universl, 30"x150 ft., M (AOA-BRM200-GREY)
- FABTECH BUSHING 5/8 HOURGLASS, PK 4 (FT50048)
- ZEROSTART Basic High Capacity Circulation Heater - 1500W 120V 12.5A, Without Power Plunited States (3300041)
- ZEROSTART ENGINE HEATER 400W 120V, CARTRIDGE CHRYSLER, HYUNDAI, KIA, JEEP, MITSUBISHI (3100111)
- ZEROSTART High Capacity Circulation Heater With Thermostat - 2250W 120V 18.8A, 100-120 deg F 38-49 deg C (3300025)
- ZEROSTART Replacement Thermostat Assembly - 1/2in. Npt, 55 deg F 13 deg C To 75 deg F 24 deg C (3600058)
- ZEROSTART Oil Pan Heater - 300W 120V, 1in. Npt, Water/Oil, Stainless Stl (8609861)
- ZEROSTART Ul Tank, 750W / 120V, Thermostat 60/80F (3309061)
- POWERPLAY SXMXR Salt Terminator for Engine Flush, Cleaner & Corrosion Inhibitor (PO2605990)
- Zerostart Engine Components