Shop All Engine Components
Zerostart
ENGINE HEATER 1500W 120V, 1 NPT CATERPILLAR, DETROIT DIESEL
Mfr # 8605556
Zoro # G607700737
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Watts 1500
- Fuse Amps 12.5
- Application CATERPILLAR 3406 (Except 1998 models) 3406 (with BrakeSaver-through 1993 models) 3406E (not for use with 1998 3406E or 15.8 600 hp engine) 3408 (1099 CID) C9, C15, C16 DETROIT DIESEL 6V-71 (vehicles without power steering and/or air conditioning) 8V-71 (vehicles without power steering and/or air conditioning) Series 50 (Except low-mount turbo) Series 60 (11.1L 677 CID, 12.7L 775 CID) INTERNATIONAL/NAVISTAR V800 (798 CID) PERKINS 640 (Z Series 8 cyl.)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerostart
- MFR # 8605556
- Zoro # G607700737
- UPC # 64222012357
- Country of Origin United States
- Category Engine Components
Details
Voltage | 120 |
Watts | 1500 |
Fuse Amps | 12.5 |
Application | CATERPILLAR 3406 (Except 1998 models) 3406 (with BrakeSaver-through 1993 models) 3406E (not for use with 1998 3406E or 15.8 600 hp engine) 3408 (1099 CID) C9, C15, C16 DETROIT DIESEL 6V-71 (vehicles without power steering and/or air conditioning) 8V-71 (vehicles without power steering and/or air conditioning) Series 50 (Except low-mount turbo) Series 60 (11.1L 677 CID, 12.7L 775 CID) INTERNATIONAL/NAVISTAR V800 (798 CID) PERKINS 640 (Z Series 8 cyl.) |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS Oil Bath Seal, 370063A (370063A)
- GROTE Battery Cables, 2/0 Ga, 7", Red (84-9583)
- LINCOLN LUBRICATION Universal Bleed Adapter (MVA809)
- PERFORMANCE TOOL 3-Pc Stone Set For W80631 Brake Hone Ston, W80632 (W80632)
- ZEROSTART Ul Tank, 1000W / 120V, Thermostat 60/80F (3309091)
- ZEROSTART Circulation Heater, Regulating Thermostat-2250W 120V 18.8A, 3/4in. Hose, 100-120 deg F38-49 deg C (3305072)
- ZEROSTART ENGINE HEATER 400W 120V, 34 NPT, BRASS ADAPTER (3100093)
- ZEROSTART Oil Pan Heater - 450W 120V, 1/2in. Npt, Water/Oil, Stainless Stl (8609713)
- ZEROSTART REPLACEMENT CORD 120V, SILICONE HEATER TERMINAL FOR 860 350 PREFIX HEATERS, 6' 18M LONG (3600008)
- ZEROSTART Thermogen Circulation Heater, 3250W, 240V, Regulating Thermostat 89-104F 32-40C, Ul (3301077)
- CLOYES Cloyes Timing Timing Chain, C750 (C750)
- Zerostart Engine Components