Shop All Engine Components
Zerostart
ENGINE HEATER 1000W 120V, M27 INTERNATIONAL
Mfr # 3500069
Zoro # G307700747
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 1000
- Voltage 120
- Fuse Amps 8.33
- Application FORD/MERCURY/LINCOLN 2003-2010 V8 – 6.0L, Diesel (VT365) 2007-2010 V8 – 6.4L, Diesel 2019-2022 V8 – 6.7L, Diesel 2011-2014 V8 – 6.7, 6.8L, Diesel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerostart
- MFR # 3500069
- Zoro # G307700747
- UPC # 64222015099
- Country of Origin United States
- Category Engine Components
Details
Watts | 1000 |
Voltage | 120 |
Fuse Amps | 8.33 |
Application | FORD/MERCURY/LINCOLN 2003-2010 V8 – 6.0L, Diesel (VT365) 2007-2010 V8 – 6.4L, Diesel 2019-2022 V8 – 6.7L, Diesel 2011-2014 V8 – 6.7, 6.8L, Diesel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING Retainer Clip Release Tool (21715)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Front (604-01004)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 1-1/8 Diameter x 6-1/4 Inch Usable Length (66130)
- BOSCH ICON Wiper Blade -26OE (26OE)
- ZEROSTART CIRCULATION HEATER, OVERHEAT TSTAT ONLY 750W 120V 63A, 58 HOSE (3308001)
- ZEROSTART Starting Fluid Kit - 24V, 6Cc, Ez Mount (8203962)
- ZEROSTART Toyota Cartridge Heater 202W (3100150)
- ZEROSTART Circulation Heater, Regulating Thermostat-1500W 120V 12.5A, 3/4in. Hose, 100-120 deg F 38-49 deg C (3309047)
- ZEROSTART Ul Tank, 1500W 125V, 60/80F, 5/8in. Hose, 5' Cord (3309500)
- ZEROSTART Ul Tank, 1500W / 120V, Thermostat 80/100F, 5/8in. Hose (3309069)
- DOUBLE HH Double HH 22520 16 in. Top Link (146234)
- Zerostart Engine Components