Shop All Engine Components
Zerostart
CIRCULATION HEATER, OVERHEAT TSTAT ONLY 1500W 120V 125A, 58 HOSE
Mfr # 3308003
Zoro # G507700752
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Fuse Amps 12.5
- Width 4-1/10"
- Height 7-1/2"
- Application Industrial, Agriculture, & Off-Road Vehicles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerostart
- MFR # 3308003
- Zoro # G507700752
- UPC # 64222014337
- Country of Origin United States
- Category Engine Components
Dimensions
Width | 4-1/10" |
Height | 7-1/2" |
Details
Voltage | 120 |
Fuse Amps | 12.5 |
Application | Industrial, Agriculture, & Off-Road Vehicles |
Watts | 1500 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYB Excel-G Shock Absorber - Rear, 349092 (349092)
- CURT Trailer Hitch, 2" Receiver, Class 3,13395 (13395)
- RIGID INDUSTRIES D-XL PRO FLOOD /2 (322113)
- NU-FINISH Carwax Seal Nufin 16Oz (NF-76)
- ZEROSTART Ul Tank, 1500W 125V, 60/80F, 5/8in. Hose, 5' Cord (3309500)
- ZEROSTART Oil Pan Heater - 300W 120V, 3/4in. Npt - 11-1/8in. Long, Water/Oil, Stainless Stl (2201968)
- ZEROSTART Starting Fluid Kit - 24V, 6Cc, Ez Mount (8203962)
- ZEROSTART Oil Pan Heater - 450W 120V, 1/2in. Npt, Water/Oil, Stainless Stl (8609713)
- ZEROSTART Oil Pan Heater - 150W 120V, 1/2in. Npt, Water/Oil, Stainless Stl (8609624)
- ZEROSTART Basic High Capacity Circulation Heater - 2250W 120V 18.8A, With Power Plug (3300005)
- BLUE OX 2004-2007 LEXUS GX470 BASEPLATE (BX2908)
- Zerostart Engine Components