Shop All Automotive Battery Accessories
Zerostart
BATTERY WARMER BLANKET STYLE, 160W 120V, 72 183CM
Mfr # 2800071
Zoro # G607710675
product price: $81.42
/ea
Free Shipping & Returns
$81.42
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Lead acid batteries only
- Length 72"
- Max. Voltage 120
- Height 5"
- Features Thinsulate™ thermal blanket that wraps around the battery to maintain temperature in cold or warm weather.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerostart
- MFR # 2800071
- Zoro # G607710675
- UPC # 64222005441
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Length | 72" |
Height | 5" |
Width | 1/2" |
Details
Application | Lead acid batteries only |
Max. Voltage | 120 |
Features | Thinsulate™ thermal blanket that wraps around the battery to maintain temperature in cold or warm weather. |
Amps | 1.33 |
For Use With | Battery Group Group 31, Series - Parallel Systems |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Push Retainer Assortment, 345 pcs. (8692)
- HI-RUN ATV Tire, 22x11-8, 2 Ply, Knobby (WD1062)
- CURT Flat 4-Way Connector Plug/Socket, 58050 (58050)
- LUVERNE TRUCK EQUIPMENT GRIP STEP 7IN RUNNING BOARDS WITH XD BRACKET SYSTEM (415088-401731)
- ZEROSTART BATTERY WARMER BLANKET STYLE, 50W 120V, 28 71CM (2800055)
- ZEROSTART Battery Blanket - 130W 120V Tstat, 66in. (2800076)
- ZEROSTART Battery Blanket - 80W 120V Tstat, 50in. (2800075)
- ZEROSTART Battery Blanket - 50W 120V Tstat, 34in. (2800073)
- ZEROSTART Battery Heater, 200W 240V, Steel Plate, With 80 deg F Thermostat (8500339)
- ZEROSTART BATTERY WARMER BLANKET STYLE, 80W 120V, 36 915CM (2800063)
- SOUTHWIRE Wire Primary 10Ga100'Red (55672123)
- Zerostart Automotive Battery Accessories