Shop All Engine Components
Zerostart
BASIC HIGH CAPACITY CIRCULATION HEATER 4000W 240V 166A, WITHOUT POWER PLUS
Mfr # 3300050
Zoro # G707700774
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Amps 16.66
- Height 4-1/2"
- Voltage 240
- Width 4"
- Watts 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zerostart
- MFR # 3300050
- Zoro # G707700774
- UPC # 64222006370
- Country of Origin United States
- Category Engine Components
Dimensions
Height | 4-1/2" |
Width | 4" |
Details
Fuse Amps | 16.66 |
Voltage | 240 |
Watts | 4000 |
Application | Industrial & big-bore engines (14L+) |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for LIGHT BULB / LAMP ERG 130V 20MA (ERG 130V 20MA LIGHT BULB / LAMP)
- AUTO VENTSHADE 19-C RAM 1500 AEROSKIN CHROME HOOD PROTECTOR (622163)
- BANDO Auto Serpentine Belt, 10Pk2415 (10PK2415)
- QUICKCABLE Fusion Right Elbow, 1/0, 3/8", PK5 (141207-005)
- ZEROSTART OIL PAN HEATER 300W 120V, 12 NPT, WATEROIL, STAINLESS STL (8609683)
- ZEROSTART Circulation Heater, Regulating Thermostat, 1000W 120V 8.3A, 5/8in. Hose, 12' Cord, 100-120 deg F (3309041)
- ZEROSTART Forced Flow Circulation Heater - 1500W 120V 12.5A, Left Outlet (3309021)
- ZEROSTART REPLACEMENT CORD TSTAT GM (3600082)
- ZEROSTART High Capacity Circulation Heater With Thermostat - 3000W 240V 12.5A, 80-100 deg F 27-38 deg C (3300018)
- ZEROSTART Mounting Bracket For Weatherproof Receptacles - Chrome Plated, For 2 Or 4 Hole Mount Receptacles (8606048)
- PERFECTPITCH RK-1508SP Stamped Steel Rocker Arm Kit - Small Block Chevy - 1.6 Ratio (PE2621158)
- Zerostart Engine Components