Shop All Door Weatherstripping & Door Seals
Zero
White Weatherstripping 188S-WH300
Mfr # 188S-WH300
Zoro # G1302824
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Color White
- Mounting Type Adhesive
- Product Type Door Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zero
- MFR # 188S-WH300
- Zoro # G1302824
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Details
Finish | White |
Color | White |
Item | White Weatherstripping 188S-WH300 |
Mounting Type | Adhesive |
Product Type | Door Seal |
Description
White Weatherstripping 188S-WH300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR XP450AE, Green (16-15004)
- SPEC Disc Spring, 0.5, SS, Belleville, PK10 (B1000073S)
- BARSKA Key Cabinet, 20 Capacity, 13-3/4" H (CB12952)
- M-D 8102 Threshold With Vinyl Insert- 36 In. (3187119)
- ZERO Black Weatherstripping 488SBK20 (488S-BK)
- PRIME-LINE 1/4 in. x 18 Foot, Gray, Weather-strip, Adhesive Backed (T 8722)
- NATIONAL GUARD Weatherstrip, Sponge Insert, 4 ft. L (108NA-48)
- M-D Tape Gray W/A Foam Weatherstri (02311)
- FROST KING Weatherseal Tape 100'L (T96H)
- PEMKO Door Frame Weatherstrip, 7 ft, Black (45061DNB84)
- NATIONAL GUARD Batwing Smoke Seal, 1/2in.H (5020B-36x84)
- Zero Door Bottoms, Thresholds & Seals