Shop All Recycling Kits
Zero Waste Box
Shipping Materials Box, S
Mfr # CS35-S
Zoro # G4470851
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 11 in
- For Use With Air Cushions, Any Material Used for Packaging and Transporting Products, Bubble Wrap, Packing Foam, Shipping Peanuts, Stretch Wrap, Tape Dispensers
- Width 11 in
- Length 20 in
- Restricted Non-Recyclable Material Carboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero Waste Box
- MFR # CS35-S
- Zoro # G4470851
- Country of Origin United States
- Category Recycling Kits
Dimensions
Depth | 11 in |
Width | 11 in |
Length | 20 in |
Size- Alpha | S |
Details
Item | Shipping Materials Box,S |
For Use With | Air Cushions, Any Material Used for Packaging and Transporting Products, Bubble Wrap, Packing Foam, Shipping Peanuts, Stretch Wrap, Tape Dispensers |
Restricted Non-Recyclable Material | Carboard |
Description
Shipping Materials Box,S, 20 in Length, 11 in Width, 11 in Depth, For Use With Air Cushions, Any Material Used for Packaging and Transporting Products, Bubble Wrap, Packing Foam, Shipping Peanuts, Stretch Wrap, Tape Dispensers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 54W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49394)
- ILC Replacement for Ushio Blv226221 replacement light bulb lamp (BLV226221 USHIO)
- ILC Replacement for Iota Isl-540 (ISL-540 IOTA)
- SIGNIFY Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (F32T8/ADV841/2XL/ALTO II 25W 30PK)
- ZERO WASTE BOX Coffee Capsules Box, L (CS8-L)
- ZERO WASTE BOX Garage Separation Box, S (RS3-S)
- ZERO WASTE BOX Safety Equipment and PPE Box, M (CS58-M)
- ZERO WASTE BOX Office Supplies Box, M (CS25-M)
- ZERO WASTE BOX Nitrile Gloves Box, S (CS123-S)
- ZERO WASTE BOX Safety Equipment and PPE Box, L (CS58-L)
- VEOLIA ES TECHNICAL SOLUTIONS 1/2 GAL BATTERY RECYCLING KIT (VE586076)
- Zero Waste Box Recycling Kits