Shop All Recycling Kits
Zero Waste Box
Shipping Materials Box, M
Mfr # CS35-M
Zoro # G4470879
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- For Use With Air Cushions, Any Material Used for Packaging and Transporting Products, Bubble Wrap, Packing Foam, Shipping Peanuts, Stretch Wrap, Tape Dispensers
- Depth 11 in
- Length 40 in
- Size- Alpha M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero Waste Box
- MFR # CS35-M
- Zoro # G4470879
- Country of Origin United States
- Category Recycling Kits
Dimensions
Width | 11 in |
Depth | 11 in |
Length | 40 in |
Size- Alpha | M |
Details
Item | Shipping Materials Box,M |
For Use With | Air Cushions, Any Material Used for Packaging and Transporting Products, Bubble Wrap, Packing Foam, Shipping Peanuts, Stretch Wrap, Tape Dispensers |
Restricted Non-Recyclable Material | Carboard |
Description
Shipping Materials Box,M, 40 in Length, 11 in Width, 11 in Depth, For Use With Air Cushions, Any Material Used for Packaging and Transporting Products, Bubble Wrap, Packing Foam, Shipping Peanuts, Stretch Wrap, Tape Dispensers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Remover, Lamp Base (3V699)
- SIGNIFY LED, 5.5 W, PAR20, Medium Screw (E26) (5.5PAR20/LED/F25/927-922/G/DIM 120V6/1FB)
- ILC Replacement for PHILIPS F40T12/COOL WHITE PLUS REPLACED BY (F40T12/COOL WHITE PLUS REPLACED BY PHILIPS)
- BULBRITE LED Filament 5W, Dimmable T9 Bulbs, Clear Glass, E26 Base, 3000K, 500 Lm, 4PK (862873)
- ZERO WASTE BOX Coffee Capsules Box, S (CS8-S)
- ZERO WASTE BOX Disposable Gloves Box, M (CS45-M)
- ZERO WASTE BOX Nitrile Gloves Box, L (CS123-L)
- ZERO WASTE BOX Ear Plugs Box, S (CS44-S)
- ZERO WASTE BOX Safety Equipment and PPE Box, L (CS58-L)
- ZERO WASTE BOX Office Supplies Box, M (CS25-M)
- RECYCLEPAK LED Lamp Recycling Box, 18"Lx6"Wx12"D (Supply-361)
- Zero Waste Box Recycling Kits