Shop All Recycling Kits
Zero Waste Box
Shipping Materials Box, L
Mfr # CS35-L
Zoro # G4470720
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Cushions, Any Material Used for Packaging and Transporting Products, Bubble Wrap, Packing Foam, Shipping Peanuts, Stretch Wrap, Tape Dispensers
- Length 37 in
- Depth 15 in
- Width 15 in
- Size- Alpha L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero Waste Box
- MFR # CS35-L
- Zoro # G4470720
- Country of Origin United States
- Category Recycling Kits
Dimensions
Length | 37 in |
Depth | 15 in |
Width | 15 in |
Size- Alpha | L |
Details
Item | Shipping Materials Box,L |
For Use With | Air Cushions, Any Material Used for Packaging and Transporting Products, Bubble Wrap, Packing Foam, Shipping Peanuts, Stretch Wrap, Tape Dispensers |
Restricted Non-Recyclable Material | Carboard |
Description
Shipping Materials Box,L, 37 in Length, 15 in Width, 15 in Depth, For Use With Air Cushions, Any Material Used for Packaging and Transporting Products, Bubble Wrap, Packing Foam, Shipping Peanuts, Stretch Wrap, Tape Dispensers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE CA11 LED Bulbs 4W (40W Equivalent) 400LM 5000K Bright White Dimmable E12 Candelabra Base 24-Pack (LR21579-24PK)
- BELL + HOWELL SPOTLIGHT SOLAR POWERED (2963)
- ILC Replacement for American DJ Zb-exy replacement light bulb lamp (ZB-EXY AMERICAN DJ)
- ILC Replacement for GE General Electric G.E Q35mr16/hir/ccg10 replacement light bulb lamp (Q35MR16/HIR/CCG10 GE GENERAL ELECTRIC G.E)
- ZERO WASTE BOX Garage Separation Box, S (RS3-S)
- ZERO WASTE BOX Ear Plugs Box, S (CS44-S)
- ZERO WASTE BOX Safety Equipment and PPE Box, L (CS58-L)
- ZERO WASTE BOX Office Supplies Box, M (CS25-M)
- ZERO WASTE BOX Nitrile Gloves Box, S (CS123-S)
- ZERO WASTE BOX Coffee Capsules Box, S (CS8-S)
- RECYCLEPAK Small Battery Drop Box (SUPPLY-252-SWS)
- Zero Waste Box Recycling Kits