Shop All Recycling Kits
Zero Waste Box
Safety Equipment and PPE Box, L
Mfr # CS58-L
Zoro # G4470897
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Beard Nets, Disposable Garments, Ear Plugs, Gloves, Hair Nets, Masks, Safety Glasses, Safety Goggles
- Length 37 in
- Width 15 in
- Depth 15 in
- Size- Alpha L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zero Waste Box
- MFR # CS58-L
- Zoro # G4470897
- Country of Origin United States
- Category Recycling Kits
Dimensions
Length | 37 in |
Width | 15 in |
Depth | 15 in |
Size- Alpha | L |
Details
Item | Safety Equipment and PPE Box,L |
For Use With | Beard Nets, Disposable Garments, Ear Plugs, Gloves, Hair Nets, Masks, Safety Glasses, Safety Goggles |
Restricted Non-Recyclable Material | Any Item That Has Been In Contact with Hazardous Substances, Medical Waste |
Description
Safety Equipment and PPE Box,L, 37 in Length, 15 in Width, 15 in Depth, For Use With Beard Nets, Disposable Garments, Ear Plugs, Gloves, Hair Nets, Masks, Safety Glasses, Safety Goggles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA LED Bulb, General Purpose, A19 Lamp, 40 W Equivalent, E26 Lamp Base, Frosted, Warm White Light (74077)
- SATCO 13W BR40 LED - E26 Base - CCT Selectable - White Finish - 90 CRI - 120V (S11779)
- ILC Replacement for ELECTRIX FL02 (FL02 ELECTRIX)
- STREAMLIGHT Stinger LED Hl - Light Only - Blue (75477)
- ZERO WASTE BOX Plastic Packaging Box, M (CS33-M)
- ZERO WASTE BOX Disposable Gloves Box, M (CS45-M)
- ZERO WASTE BOX Coffee Capsules Box, S (CS8-S)
- ZERO WASTE BOX Garage Separation Box, S (RS3-S)
- ZERO WASTE BOX Candy and Snack Wrapper Box, S (CS57-S)
- ZERO WASTE BOX Nitrile Gloves Box, M (CS123-M)
- EVERLIGHTS Battery Recycling Drum, 55 gal, 600 lb (219894)
- Zero Waste Box Recycling Kits