Shop All Recycling Kits
Zero Waste Box
Protective Eyewear Box, S
Mfr # CS93-S
Zoro # G4470827
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 in
- Depth 11 in
- Width 11 in
- For Use With Protective Eyewear, Safety Goggles, Swimming Goggles, Tanning Goggles
- Size- Alpha S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero Waste Box
- MFR # CS93-S
- Zoro # G4470827
- Country of Origin United States
- Category Recycling Kits
Dimensions
Length | 20 in |
Depth | 11 in |
Width | 11 in |
Size- Alpha | S |
Details
Item | Protective Eyewear Box,S |
For Use With | Protective Eyewear, Safety Goggles, Swimming Goggles, Tanning Goggles |
Restricted Non-Recyclable Material | Any Other Type of Protective Gear, Ear Plugs, Garments, Industrial Waste, Lab Coats, Sunscreen Bottles |
Description
Protective Eyewear Box,S, 20 in Length, 11 in Width, 11 in Depth, For Use With Protective Eyewear, Safety Goggles, Swimming Goggles, Tanning Goggles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 47950 replacement light bulb lamp (47950 GE GENERAL ELECTRIC G.E)
- BULBRITE 50-Watt Equivalent Dimmable Flood PAR20 Medium E26 LED Light Bulb, 2700K, 6PK (861713)
- ILC Replacement for Sylvania 6.6a 64342 Hlx-c 100-15 Pk30d replacement light bulb lamp, 2PK (6.6A 64342 HLX-C 100-15 PK30D SYLVANIA)
- ILC Replacement for Elga Labwater Oq007xxm1 replacement light bulb lamp (OQ007XXM1 ELGA LABWATER)
- ZERO WASTE BOX Ear Plugs Box, S (CS44-S)
- ZERO WASTE BOX Safety Equipment and PPE Box, L (CS58-L)
- ZERO WASTE BOX Nitrile Gloves Box, S (CS123-S)
- ZERO WASTE BOX Safety Equipment and PPE Box, M (CS58-M)
- ZERO WASTE BOX Nitrile Gloves Box, L (CS123-L)
- ZERO WASTE BOX Office Supplies Box, M (CS25-M)
- RECYCLEPAK UV Lamp Recycling Box, 96"Lx8"Wx8"D (Supply-345)
- Zero Waste Box Recycling Kits