Shop All Recycling Kits
Zero Waste Box
Protective Eyewear Box, M
Mfr # CS93-M
Zoro # G4470888
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- For Use With Protective Eyewear, Safety Goggles, Swimming Goggles, Tanning Goggles
- Length 40 in
- Depth 11 in
- Restricted Non-Recyclable Material Any Other Type of Protective Gear, Ear Plugs, Garments, Industrial Waste, Lab Coats, Sunscreen Bottles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero Waste Box
- MFR # CS93-M
- Zoro # G4470888
- Country of Origin United States
- Category Recycling Kits
Dimensions
Width | 11 in |
Length | 40 in |
Depth | 11 in |
Size- Alpha | M |
Details
Item | Protective Eyewear Box,M |
For Use With | Protective Eyewear, Safety Goggles, Swimming Goggles, Tanning Goggles |
Restricted Non-Recyclable Material | Any Other Type of Protective Gear, Ear Plugs, Garments, Industrial Waste, Lab Coats, Sunscreen Bottles |
Description
Protective Eyewear Box,M, 40 in Length, 11 in Width, 11 in Depth, For Use With Protective Eyewear, Safety Goggles, Swimming Goggles, Tanning Goggles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Well Light, 319, Stainless (FG319)
- MAXON FURNITURE Maxon LW1000B 1.62" Blinking Light Wand (LW1000B)
- SATCO 500 W PS35 Incandescent - Clear - 5000 Hours - 8000L - Mogul Base - 130V - Shatter Proof (S3016)
- KEYSTONE CFL Electronic Ballast, KTEB-213-UV-RS-DW (KTEB-213-UV-RS-DW)
- ZERO WASTE BOX Disposable Gloves Box, M (CS45-M)
- ZERO WASTE BOX Safety Equipment and PPE Box, L (CS58-L)
- ZERO WASTE BOX Garage Separation Box, S (RS3-S)
- ZERO WASTE BOX Ear Plugs Box, S (CS44-S)
- ZERO WASTE BOX Office Supplies Box, M (CS25-M)
- ZERO WASTE BOX Coffee Capsules Box, S (CS8-S)
- TERRACYCLE REGULATED WASTE Disposable Gloves Box, L (CS45-L)
- Zero Waste Box Recycling Kits