Shop All Recycling Kits
Zero Waste Box
Protective Eyewear Box, L
Mfr # CS93-L
Zoro # G4470903
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 in
- Length 37 in
- For Use With Protective Eyewear, Safety Goggles, Swimming Goggles, Tanning Goggles
- Depth 15 in
- Restricted Non-Recyclable Material Any Other Type of Protective Gear, Ear Plugs, Garments, Industrial Waste, Lab Coats, Sunscreen Bottles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zero Waste Box
- MFR # CS93-L
- Zoro # G4470903
- Country of Origin United States
- Category Recycling Kits
Dimensions
Width | 15 in |
Length | 37 in |
Depth | 15 in |
Size- Alpha | L |
Details
Item | Protective Eyewear Box,L |
For Use With | Protective Eyewear, Safety Goggles, Swimming Goggles, Tanning Goggles |
Restricted Non-Recyclable Material | Any Other Type of Protective Gear, Ear Plugs, Garments, Industrial Waste, Lab Coats, Sunscreen Bottles |
Description
Protective Eyewear Box,L, 37 in Length, 15 in Width, 15 in Depth, For Use With Protective Eyewear, Safety Goggles, Swimming Goggles, Tanning Goggles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 45/36/267W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V (S23141)
- BULBRITE 9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 2700K Warm White Light, 800 Lumens, 8PK (862717)
- MULBERRY Landscape lighting 4 TIER GARDEN LIGHT BLACK (30114B)
- SATCO 50 W R20 Incandescent - Amber - 2000 Hours - Medium Base - 130V (S3203)
- ZERO WASTE BOX Garage Separation Box, S (RS3-S)
- ZERO WASTE BOX Coffee Capsules Box, S (CS8-S)
- ZERO WASTE BOX Safety Equipment and PPE Box, L (CS58-L)
- ZERO WASTE BOX Office Supplies Box, M (CS25-M)
- ZERO WASTE BOX Nitrile Gloves Box, S (CS123-S)
- ZERO WASTE BOX Ear Plugs Box, S (CS44-S)
- EASY PAK Mini Battery Recycling Container (330-141)
- Zero Waste Box Recycling Kits