Shop All Recycling Kits
Zero Waste Box
Plastic Packaging Box, S
Mfr # CS33-S
Zoro # G4470781
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Depth 11 in
- For Use With Air Packaging, Bubble Wrap, Cereal Bag Liners, Food Storage Containers, Pallet Covers, Plastic Bottles, Plastic Shopping Bags, Plastic Wrap, Shrink Wrap, Straws, Styrofoam Peanuts, Takeout Containers
- Length 20 in
- Size- Alpha S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero Waste Box
- MFR # CS33-S
- Zoro # G4470781
- Country of Origin United States
- Category Recycling Kits
Dimensions
Width | 11 in |
Depth | 11 in |
Length | 20 in |
Size- Alpha | S |
Details
Item | Plastic Packaging Box,S |
For Use With | Air Packaging, Bubble Wrap, Cereal Bag Liners, Food Storage Containers, Pallet Covers, Plastic Bottles, Plastic Shopping Bags, Plastic Wrap, Shrink Wrap, Straws, Styrofoam Peanuts, Takeout Containers |
Restricted Non-Recyclable Material | Food Waste, Hazardous Material, Plastic with Paper Stickers |
Description
Plastic Packaging Box,S, 20 in Length, 11 in Width, 11 in Depth, For Use With Air Packaging, Bubble Wrap, Cereal Bag Liners, Food Storage Containers, Pallet Covers, Plastic Bottles, Plastic Shopping Bags, Plastic Wrap, Shrink Wrap, Straws, Styrofoam Peanuts, Takeout Containers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 031293089007 replacement light bulb lamp (031293089007 EIKO)
- ILC Replacement For TARGET TECH K149130A (WW-7USD-6)
- ILC Replacement for Dynatrap Dt1050 replacement light bulb lamp, 2PK (DT1050 DYNATRAP)
- ILC Replacement for Halco Par38fl17/930/bh/led replacement light bulb lamp (PAR38FL17/930/BH/LED HALCO)
- ZERO WASTE BOX Coffee Capsules Box, L (CS8-L)
- ZERO WASTE BOX Ear Plugs Box, S (CS44-S)
- ZERO WASTE BOX Nitrile Gloves Box, S (CS123-S)
- ZERO WASTE BOX Nitrile Gloves Box, L (CS123-L)
- ZERO WASTE BOX Safety Equipment and PPE Box, M (CS58-M)
- ZERO WASTE BOX Office Supplies Box, M (CS25-M)
- TERRACYCLE REGULATED WASTE U-Bend, HID Lamp, Recycling Box (330-125)
- Zero Waste Box Recycling Kits