Shop All Recycling Kits
Zero Waste Box
Office Supplies Box, S
Mfr # CS25-S
Zoro # G4470492
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 11 in
- For Use With Any Non-Electronic Item or Tool Used In Offices, Binder Clips, Binders, Calendars, Card and Document Fillers, Correction Supplies, Desk Organizers, Dividers, Fasteners, Hole Punchers, Labels, Marks, Paper Clips, Paper Cutters, Pencils, Pens, Staplers, Sticker and Label Sheet Backing, Tape Dispensers
- Length 20 in
- Width 11 in
- Size- Alpha S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zero Waste Box
- MFR # CS25-S
- Zoro # G4470492
- Country of Origin United States
- Category Recycling Kits
Dimensions
Depth | 11 in |
Length | 20 in |
Width | 11 in |
Size- Alpha | S |
Details
Item | Office Supplies Box,S |
For Use With | Any Non-Electronic Item or Tool Used In Offices, Binder Clips, Binders, Calendars, Card and Document Fillers, Correction Supplies, Desk Organizers, Dividers, Fasteners, Hole Punchers, Labels, Marks, Paper Clips, Paper Cutters, Pencils, Pens, Staplers, Sticker and Label Sheet Backing, Tape Dispensers |
Restricted Non-Recyclable Material | E-Waste such as Electronic Staplers and Label Making Machines |
Description
Office Supplies Box,S, 20 in Length, 11 in Width, 11 in Depth, For Use With Any Non-Electronic Item or Tool Used In Offices, Binder Clips, Binders, Calendars, Card and Document Fillers, Correction Supplies, Desk Organizers, Dividers, Fasteners, Hole Punchers, Labels, Marks, Paper Clips, Paper Cutters, Pencils, Pens, Staplers, Sticker and Label Sheet Backing, Tape Dispensers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 2-Light 60W Incandescent Flush Fixture, Brushed Nickel Finish (60-198)
- ILB GOLD Hid Bulb Sodium, Replacement For Light Bulb / Lamp LU400 (LU400)
- ILC Replacement for Philips F25t8/tl841/alto LED Replacement replacement light bulb lamp (F25T8/TL841/ALTO LED REPLACEMENT PHILIPS)
- WESTGATE BOL-42-R-C-C-MCTP-BRBOLLARD 42in ROUND FLAT TOP LOUVER CLEAR LENS ADJ. 12-22W 30/40/50K, BRONZE (BOL-42-R-C-C-MCTP-BR)
- ZERO WASTE BOX Disposable Gloves Box, M (CS45-M)
- ZERO WASTE BOX Plastic Packaging Box, L (CS33-L)
- ZERO WASTE BOX Nitrile Gloves Box, S (CS123-S)
- ZERO WASTE BOX Nitrile Gloves Box, L (CS123-L)
- ZERO WASTE BOX Garage Separation Box, S (RS3-S)
- ZERO WASTE BOX Candy and Snack Wrapper Box, S (CS57-S)
- TERRACYCLE REGULATED WASTE Disposable Gloves Box, L (CS45-L)
- Zero Waste Box Recycling Kits