Shop All Recycling Kits
Zero Waste Box
Office Supplies Box, M
Mfr # CS25-M
Zoro # G4470459
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any Non-Electronic Item or Tool Used In Offices, Binder Clips, Binders, Calendars, Card and Document Fillers, Correction Supplies, Desk Organizers, Dividers, Fasteners, Hole Punchers, Labels, Marks, Paper Clips, Paper Cutters, Pencils, Pens, Staplers, Sticker and Label Sheet Backing, Tape Dispensers
- Depth 11 in
- Length 40 in
- Width 11 in
- Size- Alpha M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zero Waste Box
- MFR # CS25-M
- Zoro # G4470459
- Country of Origin United States
- Category Recycling Kits
Dimensions
Depth | 11 in |
Length | 40 in |
Width | 11 in |
Size- Alpha | M |
Details
Item | Office Supplies Box,M |
For Use With | Any Non-Electronic Item or Tool Used In Offices, Binder Clips, Binders, Calendars, Card and Document Fillers, Correction Supplies, Desk Organizers, Dividers, Fasteners, Hole Punchers, Labels, Marks, Paper Clips, Paper Cutters, Pencils, Pens, Staplers, Sticker and Label Sheet Backing, Tape Dispensers |
Restricted Non-Recyclable Material | E-Waste such as Electronic Staplers and Label Making Machines |
Description
Office Supplies Box,M, 40 in Length, 11 in Width, 11 in Depth, For Use With Any Non-Electronic Item or Tool Used In Offices, Binder Clips, Binders, Calendars, Card and Document Fillers, Correction Supplies, Desk Organizers, Dividers, Fasteners, Hole Punchers, Labels, Marks, Paper Clips, Paper Cutters, Pencils, Pens, Staplers, Sticker and Label Sheet Backing, Tape Dispensers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Profoto 102016 replacement light bulb lamp (102016 PROFOTO)
- RADIONIC HI-TECH Ballast, 8W, Instant Start (ISL468HTP)
- SYLVANIA CFL, 42 W, T4, 4-Pin (GX24q-4) (20887)
- FEIT ELECTRIC ST19 E26 Medium Filament LED Bulb Daylight 40 Watt Equivalence (ST1940950CATFL2)
- ZERO WASTE BOX Safety Equipment and PPE Box, L (CS58-L)
- ZERO WASTE BOX Nitrile Gloves Box, L (CS123-L)
- ZERO WASTE BOX Garage Separation Box, M (RS3-M)
- ZERO WASTE BOX Disposable Gloves Box, M (CS45-M)
- ZERO WASTE BOX Coffee Capsules Box, S (CS8-S)
- ZERO WASTE BOX Garage Separation Box, S (RS3-S)
- RECYCLEPAK Ballast Recycling Kit, 18x10x12In (SUPPLY-193)
- Zero Waste Box Recycling Kits