Shop All Recycling Kits
Zero Waste Box
Office Supplies Box, L
Mfr # CS25-L
Zoro # G4470562
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any Non-Electronic Item or Tool Used In Offices, Binder Clips, Binders, Calendars, Card and Document Fillers, Correction Supplies, Desk Organizers, Dividers, Fasteners, Hole Punchers, Labels, Marks, Paper Clips, Paper Cutters, Pencils, Pens, Staplers, Sticker and Label Sheet Backing, Tape Dispensers
- Width 15 in
- Depth 15 in
- Length 37 in
- Size- Alpha L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero Waste Box
- MFR # CS25-L
- Zoro # G4470562
- Country of Origin United States
- Category Recycling Kits
Dimensions
Width | 15 in |
Depth | 15 in |
Length | 37 in |
Size- Alpha | L |
Details
Item | Office Supplies Box,L |
For Use With | Any Non-Electronic Item or Tool Used In Offices, Binder Clips, Binders, Calendars, Card and Document Fillers, Correction Supplies, Desk Organizers, Dividers, Fasteners, Hole Punchers, Labels, Marks, Paper Clips, Paper Cutters, Pencils, Pens, Staplers, Sticker and Label Sheet Backing, Tape Dispensers |
Restricted Non-Recyclable Material | E-Waste such as Electronic Staplers and Label Making Machines |
Description
Office Supplies Box,L, 37 in Length, 15 in Width, 15 in Depth, For Use With Any Non-Electronic Item or Tool Used In Offices, Binder Clips, Binders, Calendars, Card and Document Fillers, Correction Supplies, Desk Organizers, Dividers, Fasteners, Hole Punchers, Labels, Marks, Paper Clips, Paper Cutters, Pencils, Pens, Staplers, Sticker and Label Sheet Backing, Tape Dispensers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO BLC (WW-1E9Z-2)
- LUXRITE PAR30 LED Light Bulbs 11W (75W Equivalent) 850LM 5000K Bright White Dimmable E26 Base 12-Pack (LR31609-12PK)
- STREAMLIGHT Yellow Rechargeable Led Proprietary, 275 lm lm (68785)
- PROGRESS LIGHTING Burlington Three-Light Lg Wall Lt, Bronze (P6617-20)
- ZERO WASTE BOX Safety Equipment and PPE Box, L (CS58-L)
- ZERO WASTE BOX Garage Separation Box, S (RS3-S)
- ZERO WASTE BOX Disposable Gloves Box, M (CS45-M)
- ZERO WASTE BOX Safety Equipment and PPE Box, M (CS58-M)
- ZERO WASTE BOX Nitrile Gloves Box, L (CS123-L)
- ZERO WASTE BOX Coffee Capsules Box, S (CS8-S)
- RECYCLEPAK Battery Recycling Kit, Li-metal, 5 gal. (SUPPLY-367LM)
- Zero Waste Box Recycling Kits