Shop All Recycling Kits
Zero Waste Box
No Separation Box, S
Mfr # CS24-S
Zoro # G4470431
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Art Supplies, Beauty Products, Books, Clothing, Coffee Bags, Coffee Capsules, Dining Disposables, E-Waste, Eye Wear, Fabrics, Filters (Air/Water), Home Cleaning Accessories, Kitchen Gear, Magazines, Office Supplies, Paper Packaging, Party Supplies, Personal Care Products, Pet Products (non-food), Plastic Cards, Plastic Packaging, Protective Gear, Safety Equipment, Shipping Materials, Storage Media
- Depth 11 in
- Width 11 in
- Length 20 in
- Restricted Non-Recyclable Material Broken Glass, Hazardous Material, Organics, Pain, Pesticides, Soiled Diapers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero Waste Box
- MFR # CS24-S
- Zoro # G4470431
- Country of Origin United States
- Category Recycling Kits
Dimensions
Depth | 11 in |
Width | 11 in |
Length | 20 in |
Size- Alpha | S |
Details
Item | No Separation Box,S |
For Use With | Art Supplies, Beauty Products, Books, Clothing, Coffee Bags, Coffee Capsules, Dining Disposables, E-Waste, Eye Wear, Fabrics, Filters (Air/Water), Home Cleaning Accessories, Kitchen Gear, Magazines, Office Supplies, Paper Packaging, Party Supplies, Personal Care Products, Pet Products (non-food), Plastic Cards, Plastic Packaging, Protective Gear, Safety Equipment, Shipping Materials, Storage Media |
Restricted Non-Recyclable Material | Broken Glass, Hazardous Material, Organics, Pain, Pesticides, Soiled Diapers |
Description
No Separation Box,S, 20 in Length, 11 in Width, 11 in Depth, For Use With Art Supplies, Beauty Products, Books, Clothing, Coffee Bags, Coffee Capsules, Dining Disposables, E-Waste, Eye Wear, Fabrics, Filters (Air/Water), Home Cleaning Accessories, Kitchen Gear, Magazines, Office Supplies, Paper Packaging, Party Supplies, Personal Care Products, Pet Products (non-food), Plastic Cards, Plastic Packaging, Protective Gear, Safety Equipment, Shipping Materials, Storage Media
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 3.5 W, T4, E11 (BP35MC/830/LED)
- ILC Replacement for Osram Sylvania Dulux El20w/e27/220v replacement light bulb lamp (DULUX EL20W/E27/220V OSRAM SYLVANIA)
- LIGHTOLIER CnLitRtrKit, 4in, 12W, 1000lm, 4000K, Flt, Rem (CR4RLMCCT)
- LITHONIA LIGHTING Replacement Lens, F/8 ft. DMW Series (DDM96)
- ZERO WASTE BOX Coffee Capsules Box, S (CS8-S)
- ZERO WASTE BOX Coffee Capsules Box, L (CS8-L)
- ZERO WASTE BOX Nitrile Gloves Box, L (CS123-L)
- ZERO WASTE BOX Disposable Gloves Box, M (CS45-M)
- ZERO WASTE BOX Ear Plugs Box, S (CS44-S)
- ZERO WASTE BOX Safety Equipment and PPE Box, M (CS58-M)
- PIG Use Batt Container, 9.75"Lx7.75"Wx9.625"H (DRM136)
- Zero Waste Box Recycling Kits