Shop All Recycling Kits
Zero Waste Box
No Separation Box, L
Mfr # CS24-L
Zoro # G4470477
product price: $657.99
/ea
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Art Supplies, Beauty Products, Books, Clothing, Coffee Bags, Coffee Capsules, Dining Disposables, E-Waste, Eye Wear, Fabrics, Filters (Air/Water), Home Cleaning Accessories, Kitchen Gear, Magazines, Office Supplies, Paper Packaging, Party Supplies, Personal Care Products, Pet Products (non-food), Plastic Cards, Plastic Packaging, Protective Gear, Safety Equipment, Shipping Materials, Storage Media
- Width 15 in
- Length 37 in
- Depth 15 in
- Restricted Non-Recyclable Material Broken Glass, Hazardous Material, Organics, Pain, Pesticides, Soiled Diapers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero Waste Box
- MFR # CS24-L
- Zoro # G4470477
- Country of Origin United States
- Category Recycling Kits
Dimensions
Width | 15 in |
Length | 37 in |
Depth | 15 in |
Size- Alpha | L |
Details
Item | No Separation Box,L |
For Use With | Art Supplies, Beauty Products, Books, Clothing, Coffee Bags, Coffee Capsules, Dining Disposables, E-Waste, Eye Wear, Fabrics, Filters (Air/Water), Home Cleaning Accessories, Kitchen Gear, Magazines, Office Supplies, Paper Packaging, Party Supplies, Personal Care Products, Pet Products (non-food), Plastic Cards, Plastic Packaging, Protective Gear, Safety Equipment, Shipping Materials, Storage Media |
Restricted Non-Recyclable Material | Broken Glass, Hazardous Material, Organics, Pain, Pesticides, Soiled Diapers |
Description
No Separation Box,L, 37 in Length, 15 in Width, 15 in Depth, For Use With Art Supplies, Beauty Products, Books, Clothing, Coffee Bags, Coffee Capsules, Dining Disposables, E-Waste, Eye Wear, Fabrics, Filters (Air/Water), Home Cleaning Accessories, Kitchen Gear, Magazines, Office Supplies, Paper Packaging, Party Supplies, Personal Care Products, Pet Products (non-food), Plastic Cards, Plastic Packaging, Protective Gear, Safety Equipment, Shipping Materials, Storage Media
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, PAR30L, 12W, 2700K, 40deg., E26 (LED12DP3LRW82740A)
- ILC Replacement for Sterilight S463rl replacement light bulb lamp (S463RL STERILIGHT)
- SIGNIFY LED, 7.2 W, BR30, Medium Screw (E26) (7.2BR30/PER/927/P/E26/DIM 6/1FB T20)
- MILWAUKEE TOOL Cordless Work Light, Battery Incl (48-11-1852, 2366-20)
- ZERO WASTE BOX Coffee Capsules Box, S (CS8-S)
- ZERO WASTE BOX Office Supplies Box, M (CS25-M)
- ZERO WASTE BOX Garage Separation Box, S (RS3-S)
- ZERO WASTE BOX Safety Equipment and PPE Box, L (CS58-L)
- ZERO WASTE BOX Nitrile Gloves Box, L (CS123-L)
- ZERO WASTE BOX Nitrile Gloves Box, S (CS123-S)
- SUPPLYPAK Lamp Recycling Box, 48"x8-1/2"x8-1/2" (Supply-280)
- Zero Waste Box Recycling Kits