Shop All Recycling Kits
Zero Waste Box
Hair Nets, Ear Plugs Box, S
Mfr # CS-46S
Zoro # G4470057
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 11 in
- Width 11 in
- Length 20 in
- For Use With Beard Nets, Ear Plugs, Hair Nets
- Restricted Non-Recyclable Material Any Item That Has Come In Contact with Hazardous Substances, Disposable Garments, Gloves, Medical Waste Including Any Material Contaminated with Blood or Bodily Fluids, Safety Glasses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero Waste Box
- MFR # CS-46S
- Zoro # G4470057
- Country of Origin United States
- Category Recycling Kits
Dimensions
Depth | 11 in |
Width | 11 in |
Length | 20 in |
Size- Alpha | S |
Details
Item | Hair Nets,Ear Plugs Box,S |
For Use With | Beard Nets, Ear Plugs, Hair Nets |
Restricted Non-Recyclable Material | Any Item That Has Come In Contact with Hazardous Substances, Disposable Garments, Gloves, Medical Waste Including Any Material Contaminated with Blood or Bodily Fluids, Safety Glasses |
Description
Hair Nets,Ear Plugs Box,S, 20 in Length, 11 in Width, 11 in Depth, For Use With Beard Nets, Ear Plugs, Hair Nets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Compact Fluorescent 10Pk (F32TBX/830/A/ECO)
- ILC Replacement for Osram Sylvania 58771 replacement light bulb lamp (58771 OSRAM SYLVANIA)
- ILC Replacement for Cnlight Zw6s15wz212 replacement light bulb lamp (ZW6S15WZ212 CNLIGHT)
- ILC Replacement for Keystone Technologies Kteb-432ris-1-tp (KTEB-432RIS-1-TP KEYSTONE TECHNOLOGIES)
- ZERO WASTE BOX Ear Plugs Box, S (CS44-S)
- ZERO WASTE BOX Disposable Gloves Box, M (CS45-M)
- ZERO WASTE BOX Nitrile Gloves Box, L (CS123-L)
- ZERO WASTE BOX Nitrile Gloves Box, S (CS123-S)
- ZERO WASTE BOX Coffee Capsules Box, L (CS8-L)
- ZERO WASTE BOX Safety Equipment and PPE Box, L (CS58-L)
- RECYCLEPAK Lamp Recycling Kit, 48x6x6In (SUPPLY-098)
- Zero Waste Box Recycling Kits