Shop All Recycling Kits
Zero Waste Box
Hair Nets, Ear Plugs Box, M
Mfr # CS-46M
Zoro # G4470142
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 in
- For Use With Beard Nets, Ear Plugs, Hair Nets
- Depth 11 in
- Width 11 in
- Size- Alpha M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero Waste Box
- MFR # CS-46M
- Zoro # G4470142
- Country of Origin United States
- Category Recycling Kits
Dimensions
Length | 40 in |
Depth | 11 in |
Width | 11 in |
Size- Alpha | M |
Details
Item | Hair Nets,Ear Plugs Box,M |
For Use With | Beard Nets, Ear Plugs, Hair Nets |
Restricted Non-Recyclable Material | Any Item That Has Come In Contact with Hazardous Substances, Disposable Garments, Gloves, Medical Waste Including Any Material Contaminated with Blood or Bodily Fluids, Safety Glasses |
Description
Hair Nets,Ear Plugs Box,M, 40 in Length, 11 in Width, 11 in Depth, For Use With Beard Nets, Ear Plugs, Hair Nets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Cord Cable Kit, For High Bay Luminaires (C6TL15-277)
- ILC Replacement for Osram Sylvania Fc8t9/cw/rs/6 replacement light bulb lamp (FC8T9/CW/RS/6 OSRAM SYLVANIA)
- WESTGATE T8-EZ3-4FT-18W-50K-C4FT. T8-EZ3 LED TUBE LAMPS, PK 12 (T8-EZ3-4FT-18W-50K-C)
- WESTINGHOUSE Bulb LED 8W 120V T7 3000K Bright White E26 Med Base Frosted, 4PK (3319920)
- ZERO WASTE BOX Safety Equipment and PPE Box, M (CS58-M)
- ZERO WASTE BOX Garage Separation Box, S (RS3-S)
- ZERO WASTE BOX Office Supplies Box, M (CS25-M)
- ZERO WASTE BOX Disposable Gloves Box, M (CS45-M)
- ZERO WASTE BOX Ear Plugs Box, S (CS44-S)
- ZERO WASTE BOX Coffee Capsules Box, S (CS8-S)
- EVERLIGHTS Battery Recycling Drum, 55 gal, 600 lb (219894)
- Zero Waste Box Recycling Kits