Shop All Recycling Kits
Zero Waste Box
Hair Nets, Ear Plugs Box, L
Mfr # CS-46L
Zoro # G4470118
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 in
- Depth 15 in
- For Use With Beard Nets, Ear Plugs, Hair Nets
- Length 37 in
- Restricted Non-Recyclable Material Any Item That Has Come In Contact with Hazardous Substances, Disposable Garments, Gloves, Medical Waste Including Any Material Contaminated with Blood or Bodily Fluids, Safety Glasses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero Waste Box
- MFR # CS-46L
- Zoro # G4470118
- Country of Origin United States
- Category Recycling Kits
Dimensions
Width | 15 in |
Depth | 15 in |
Length | 37 in |
Size- Alpha | L |
Details
Item | Hair Nets,Ear Plugs Box,L |
For Use With | Beard Nets, Ear Plugs, Hair Nets |
Restricted Non-Recyclable Material | Any Item That Has Come In Contact with Hazardous Substances, Disposable Garments, Gloves, Medical Waste Including Any Material Contaminated with Blood or Bodily Fluids, Safety Glasses |
Description
Hair Nets,Ear Plugs Box,L, 37 in Length, 15 in Width, 15 in Depth, For Use With Beard Nets, Ear Plugs, Hair Nets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS Brown Plastic 70.9 in. H Micro Light Tree Outdoor Decoration (MICBT58BWWA)
- DABMAR LIGHTING Fixture, Post Top, 102, B, Cast, Aluminum (GM102-B)
- ELCO LIGHTING Shallow Mount Aluminum Channel (EUD31-8)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For American Dj SUNRAY (SUNRAY)
- ZERO WASTE BOX Ear Plugs Box, S (CS44-S)
- ZERO WASTE BOX Safety Equipment and PPE Box, L (CS58-L)
- ZERO WASTE BOX Coffee Capsules Box, L (CS8-L)
- ZERO WASTE BOX Nitrile Gloves Box, S (CS123-S)
- ZERO WASTE BOX Safety Equipment and PPE Box, M (CS58-M)
- ZERO WASTE BOX Office Supplies Box, M (CS25-M)
- TERRACYCLE REGULATED WASTE Battery Recycling Container (330-140)
- Zero Waste Box Recycling Kits