Shop All Recycling Kits
Zero Waste Box
Ear Plugs Box, S
Mfr # CS44-S
Zoro # G4470702
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Length 20 in
- For Use With Foamed PVC Ear Plugs, Latex Rubber Ear Plugs, Polyurethane Ear Plugs, Silicone Ear Plugs
- Depth 11 in
- Size- Alpha S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero Waste Box
- MFR # CS44-S
- Zoro # G4470702
- Country of Origin United States
- Category Recycling Kits
Dimensions
Width | 11 in |
Length | 20 in |
Depth | 11 in |
Size- Alpha | S |
Details
Item | Ear Plugs Box,S |
For Use With | Foamed PVC Ear Plugs, Latex Rubber Ear Plugs, Polyurethane Ear Plugs, Silicone Ear Plugs |
Restricted Non-Recyclable Material | Garments, Gloves, Hair Nets, Lab Coats |
Description
Ear Plugs Box,S, 20 in Length, 11 in Width, 11 in Depth, For Use With Foamed PVC Ear Plugs, Latex Rubber Ear Plugs, Polyurethane Ear Plugs, Silicone Ear Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-L 40W/835/4P/RS/IS)
- GE LAMPS GE LIGHTING 15W, A15 Incandescent Light Bulb (15A/W -120V)
- LITHONIA LIGHTING Emergency Light Head, LED, 5 W, 2 Lamps (ELMRE SP1100L T M12)
- FENIX LIGHTING Industrial Headlamp, Silicone, Black, 700lm (HM50R V2.0)
- ZERO WASTE BOX Coffee Capsules Box, L (CS8-L)
- ZERO WASTE BOX Coffee Capsules Box, S (CS8-S)
- ZERO WASTE BOX Safety Equipment and PPE Box, M (CS58-M)
- ZERO WASTE BOX Office Supplies Box, M (CS25-M)
- ZERO WASTE BOX Disposable Gloves Box, M (CS45-M)
- ZERO WASTE BOX Safety Equipment and PPE Box, L (CS58-L)
- TERRACYCLE REGULATED WASTE Lamp, Recycling Box, 8 ft. (440-110-VS)
- Zero Waste Box Recycling Kits