Shop All Recycling Kits
Zero Waste Box
Ear Plugs Box, M
Mfr # CS44-M
Zoro # G4470669
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 11 in
- Width 11 in
- For Use With Foamed PVC Ear Plugs, Latex Rubber Ear Plugs, Polyurethane Ear Plugs, Silicone Ear Plugs
- Length 40 in
- Size- Alpha M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zero Waste Box
- MFR # CS44-M
- Zoro # G4470669
- Country of Origin United States
- Category Recycling Kits
Dimensions
Depth | 11 in |
Width | 11 in |
Length | 40 in |
Size- Alpha | M |
Details
Item | Ear Plugs Box,M |
For Use With | Foamed PVC Ear Plugs, Latex Rubber Ear Plugs, Polyurethane Ear Plugs, Silicone Ear Plugs |
Restricted Non-Recyclable Material | Garments, Gloves, Hair Nets, Lab Coats |
Description
Ear Plugs Box,M, 40 in Length, 11 in Width, 11 in Depth, For Use With Foamed PVC Ear Plugs, Latex Rubber Ear Plugs, Polyurethane Ear Plugs, Silicone Ear Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK Veolia Lamp Recycling Kit, 25"x16"x16" (SUPPLY-126)
- SOLTECH HBN High Bay Light 150W (STLHBN1505HKBL)
- DESIGNERS FOUNTAIN 8 inch 2700K White Integrated LED Recessed Surface Mounted Disk Light Trim (EVDSK81825CWH27)
- ILC Replacement for Lights OF America F21/2d/827/4p replacement light bulb lamp (F21/2D/827/4P LIGHTS OF AMERICA)
- ZERO WASTE BOX Coffee Capsules Box, L (CS8-L)
- ZERO WASTE BOX Safety Equipment and PPE Box, M (CS58-M)
- ZERO WASTE BOX Garage Separation Box, S (RS3-S)
- ZERO WASTE BOX Disposable Gloves Box, M (CS45-M)
- ZERO WASTE BOX Safety Equipment and PPE Box, L (CS58-L)
- ZERO WASTE BOX Coffee Capsules Box, S (CS8-S)
- RECYCLEPAK Small Cell Phone Drop Box (SUPPLY-255-SWS)
- Zero Waste Box Recycling Kits