Shop All Recycling Kits
Zero Waste Box
Ear Plugs Box, L
Mfr # CS44-L
Zoro # G4470617
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Foamed PVC Ear Plugs, Latex Rubber Ear Plugs, Polyurethane Ear Plugs, Silicone Ear Plugs
- Depth 15 in
- Width 15 in
- Length 37 in
- Size- Alpha L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero Waste Box
- MFR # CS44-L
- Zoro # G4470617
- Country of Origin United States
- Category Recycling Kits
Dimensions
Depth | 15 in |
Width | 15 in |
Length | 37 in |
Size- Alpha | L |
Details
Item | Ear Plugs Box,L |
For Use With | Foamed PVC Ear Plugs, Latex Rubber Ear Plugs, Polyurethane Ear Plugs, Silicone Ear Plugs |
Restricted Non-Recyclable Material | Garments, Gloves, Hair Nets, Lab Coats |
Description
Ear Plugs Box,L, 37 in Length, 15 in Width, 15 in Depth, For Use With Foamed PVC Ear Plugs, Latex Rubber Ear Plugs, Polyurethane Ear Plugs, Silicone Ear Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Zadro T5 22W replacement light bulb lamp (T5 22W ZADRO)
- LUMAPRO Battery, NiCad, DC3.6V, 300mAh (48H467)
- FULHAM FIREHORSE FULHAM FIREHORSE 2 LED Lamps, Emergency Light, Lamp Type: Led (FHEM16W)
- LUMAPRO LUMAPRO 0.5W, T1 3/4 Miniature Incandescent Light Bulb (1769-10PK)
- ZERO WASTE BOX Ear Plugs Box, S (CS44-S)
- ZERO WASTE BOX Disposable Gloves Box, M (CS45-M)
- ZERO WASTE BOX Safety Equipment and PPE Box, M (CS58-M)
- ZERO WASTE BOX Office Supplies Box, M (CS25-M)
- ZERO WASTE BOX Coffee Capsules Box, S (CS8-S)
- ZERO WASTE BOX Safety Equipment and PPE Box, L (CS58-L)
- SUPPLYPAK Lamp Recycling Box, 96"x8"x8" (Supply-281)
- Zero Waste Box Recycling Kits