Shop All Recycling Kits
Zero Waste Box
Disposable Garments Box, S
Mfr # CS67-S
Zoro # G4470547
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 11 in
- For Use With Chemical Protection Suits, Disposable Garments, Disposable Masks, Flame Resistant Suits, Smocks
- Width 11 in
- Length 20 in
- Size- Alpha S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero Waste Box
- MFR # CS67-S
- Zoro # G4470547
- Country of Origin United States
- Category Recycling Kits
Dimensions
Depth | 11 in |
Width | 11 in |
Length | 20 in |
Size- Alpha | S |
Details
Item | Disposable Garments Box,S |
For Use With | Chemical Protection Suits, Disposable Garments, Disposable Masks, Flame Resistant Suits, Smocks |
Restricted Non-Recyclable Material | Eyewear, Hard Hats, Medical Waste, Respirators, Reusable Masks |
Description
Disposable Garments Box,S, 20 in Length, 11 in Width, 11 in Depth, For Use With Chemical Protection Suits, Disposable Garments, Disposable Masks, Flame Resistant Suits, Smocks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lumapro 2cvb7 replacement light bulb lamp, 2PK (2CVB7 LUMAPRO)
- STREAMLIGHT Black No Led Tactical Handheld Flashlight, 500 lm (88063)
- ILC Replacement for Light Bulb / Lamp Jde14 220-240v 250w replacement light bulb lamp (JDE14 220-240V 250W LIGHT BULB / LAMP)
- ILC Replacement for Lights OF America Fcl30ex-n replacement light bulb lamp (FCL30EX-N LIGHTS OF AMERICA)
- ZERO WASTE BOX Ear Plugs Box, S (CS44-S)
- ZERO WASTE BOX Safety Equipment and PPE Box, M (CS58-M)
- ZERO WASTE BOX Disposable Gloves Box, M (CS45-M)
- ZERO WASTE BOX Garage Separation Box, S (RS3-S)
- ZERO WASTE BOX Coffee Capsules Box, S (CS8-S)
- ZERO WASTE BOX Nitrile Gloves Box, S (CS123-S)
- RECYCLEPAK UV Lamp Recycling Box, 96"Lx8"Wx8"D (Supply-345)
- Zero Waste Box Recycling Kits