Shop All Recycling Kits
Zero Waste Box
Disposable Garments Box, M
Mfr # CS67-M
Zoro # G4470580
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 in
- For Use With Chemical Protection Suits, Disposable Garments, Disposable Masks, Flame Resistant Suits, Smocks
- Depth 11 in
- Width 11 in
- Restricted Non-Recyclable Material Eyewear, Hard Hats, Medical Waste, Respirators, Reusable Masks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero Waste Box
- MFR # CS67-M
- Zoro # G4470580
- Country of Origin United States
- Category Recycling Kits
Dimensions
Length | 40 in |
Depth | 11 in |
Width | 11 in |
Size- Alpha | M |
Details
Item | Disposable Garments Box,M |
For Use With | Chemical Protection Suits, Disposable Garments, Disposable Masks, Flame Resistant Suits, Smocks |
Restricted Non-Recyclable Material | Eyewear, Hard Hats, Medical Waste, Respirators, Reusable Masks |
Description
Disposable Garments Box,M, 40 in Length, 11 in Width, 11 in Depth, For Use With Chemical Protection Suits, Disposable Garments, Disposable Masks, Flame Resistant Suits, Smocks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Logan 60 Watt 3 Light Matte Black Pendant with Clear Seedy Glass Shade (96438-MB)
- ILC Replacement for GE General Electric G.E 85369 replacement light bulb lamp (85369 GE GENERAL ELECTRIC G.E)
- MIDWEST FASTENER #8-32" x 3/8" Brass Coarse Thread Tapped Balls 10PK (64596)
- SIGNIFY HID LED, 34 W, ED90, Mogul Screw (EX39) (34GC/LED/840/ND EX39 BB 6/1)
- ZERO WASTE BOX Nitrile Gloves Box, L (CS123-L)
- ZERO WASTE BOX Coffee Capsules Box, S (CS8-S)
- ZERO WASTE BOX Safety Equipment and PPE Box, M (CS58-M)
- ZERO WASTE BOX Garage Separation Box, S (RS3-S)
- ZERO WASTE BOX Safety Equipment and PPE Box, L (CS58-L)
- ZERO WASTE BOX Disposable Gloves Box, M (CS45-M)
- RECYCLEPAK Veolia Lamp Recycling Kit, 51"x40"x48" (SUPPLY-144)
- Zero Waste Box Recycling Kits