Shop All Recycling Kits
Zero Waste Box
Coffee Capsules Box, S
Mfr # CS8-S
Zoro # G4470608
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 in
- Width 11 in
- Depth 11 in
- For Use With Coffee Capsules, Coffee Discs, Coffee Packs, Coffee Pods
- Size- Alpha S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero Waste Box
- MFR # CS8-S
- Zoro # G4470608
- Country of Origin United States
- Category Recycling Kits
Dimensions
Length | 20 in |
Width | 11 in |
Depth | 11 in |
Size- Alpha | S |
Details
Item | Coffee Capsules Box,S |
For Use With | Coffee Capsules, Coffee Discs, Coffee Packs, Coffee Pods |
Restricted Non-Recyclable Material | Any Other Type of Coffea or Tea Accessory, Coffee Filters, Electronics, Loose Coffee Grounds, Other Types of Beverage Waste Such as Tea |
Description
Coffee Capsules Box,S, 20 in Length, 11 in Width, 11 in Depth, For Use With Coffee Capsules, Coffee Discs, Coffee Packs, Coffee Pods
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 20907 replacement light bulb lamp (20907 OSRAM SYLVANIA)
- ILC Replacement for Ushio 1000821 replacement light bulb lamp (1000821 USHIO)
- LEVITON 660 W, White, Medium Bi-Pin (G13) (13518)
- NIGHTSTICK Intrinsically Safe Lantern (XPR-5584GMX)
- ZERO WASTE BOX Disposable Gloves Box, M (CS45-M)
- ZERO WASTE BOX Nitrile Gloves Box, S (CS123-S)
- ZERO WASTE BOX Ear Plugs Box, S (CS44-S)
- ZERO WASTE BOX Safety Equipment and PPE Box, L (CS58-L)
- ZERO WASTE BOX Coffee Capsules Box, L (CS8-L)
- ZERO WASTE BOX Garage Separation Box, S (RS3-S)
- PIG Use Batt Container, 9.75"Lx7.75"Wx9.625"H (DRM136)
- Zero Waste Box Recycling Kits