Shop All Recycling Kits
Zero Waste Box
Coffee Capsules Box, M
Mfr # CS8-M
Zoro # G4470571
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11 in
- Length 40 in
- For Use With Coffee Capsules, Coffee Discs, Coffee Packs, Coffee Pods
- Depth 11 in
- Size- Alpha M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero Waste Box
- MFR # CS8-M
- Zoro # G4470571
- Country of Origin United States
- Category Recycling Kits
Dimensions
Width | 11 in |
Length | 40 in |
Depth | 11 in |
Size- Alpha | M |
Details
Item | Coffee Capsules Box,M |
For Use With | Coffee Capsules, Coffee Discs, Coffee Packs, Coffee Pods |
Restricted Non-Recyclable Material | Any Other Type of Coffea or Tea Accessory, Coffee Filters, Electronics, Loose Coffee Grounds, Other Types of Beverage Waste Such as Tea |
Description
Coffee Capsules Box,M, 40 in Length, 11 in Width, 11 in Depth, For Use With Coffee Capsules, Coffee Discs, Coffee Packs, Coffee Pods
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 1.7W, G3 1/2 Miniature Incandescent Light Bulb (53-1PK)
- PROGRESS LIGHTING Bulkheads Round Flush Mount, Black (P3709-31)
- COAST PRODUCTS Coast„¢ G20 General Use LED Inspection Flashlight Black (20571)
- LIGHT EFFICIENT DESIGN HID LED, 12 W, 18 W, 24 W, E26 (LED-8029E345-A-FW)
- ZERO WASTE BOX Office Supplies Box, M (CS25-M)
- ZERO WASTE BOX Nitrile Gloves Box, L (CS123-L)
- ZERO WASTE BOX Ear Plugs Box, S (CS44-S)
- ZERO WASTE BOX Garage Separation Box, S (RS3-S)
- ZERO WASTE BOX Safety Equipment and PPE Box, M (CS58-M)
- ZERO WASTE BOX Coffee Capsules Box, S (CS8-S)
- RECYCLEPAK Battery Recycling Kit, Lithium-Ion, 2.5x3 (SUPPLY-363LI)
- Zero Waste Box Recycling Kits