Shop All Recycling Kits
Zero Waste Box
Coffee Capsules Box, L
Mfr # CS8-L
Zoro # G4470599
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 37 in
- For Use With Coffee Capsules, Coffee Discs, Coffee Packs, Coffee Pods
- Depth 15 in
- Width 15 in
- Restricted Non-Recyclable Material Any Other Type of Coffea or Tea Accessory, Coffee Filters, Electronics, Loose Coffee Grounds, Other Types of Beverage Waste Such as Tea
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero Waste Box
- MFR # CS8-L
- Zoro # G4470599
- Country of Origin United States
- Category Recycling Kits
Dimensions
Length | 37 in |
Depth | 15 in |
Width | 15 in |
Size- Alpha | L |
Details
Item | Coffee Capsules Box,L |
For Use With | Coffee Capsules, Coffee Discs, Coffee Packs, Coffee Pods |
Restricted Non-Recyclable Material | Any Other Type of Coffea or Tea Accessory, Coffee Filters, Electronics, Loose Coffee Grounds, Other Types of Beverage Waste Such as Tea |
Description
Coffee Capsules Box,L, 37 in Length, 15 in Width, 15 in Depth, For Use With Coffee Capsules, Coffee Discs, Coffee Packs, Coffee Pods
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK SHOWROOM Ciotola 6'' Wide 1Light Mini Pendant, Satin Nickel (LCA401-7-16M)
- LITHONIA LIGHTING Replacement Lens, F/8 ft. DMW Series (DDM96)
- MEGAMAN 6in. LED Flush Mount Disk Light Ceiling Light 9.5Watt, 800 Lumens, Dimmable, Soft White 2700K, 20PK (MXTL1031-827-20P)
- ILC Replacement for Philips 300/99 130v replacement light bulb lamp (300/99 130V PHILIPS)
- ZERO WASTE BOX Garage Separation Box, S (RS3-S)
- ZERO WASTE BOX Garage Separation Box, M (RS3-M)
- ZERO WASTE BOX Disposable Gloves Box, M (CS45-M)
- ZERO WASTE BOX Shipping Materials Box, L (CS35-L)
- ZERO WASTE BOX Coffee Capsules Box, S (CS8-S)
- ZERO WASTE BOX Shipping Materials Box, S (CS35-S)
- RECYCLEPAK Lamp Recycling Kit, 48x6x6In (SUPPLY-098)
- Zero Waste Box Recycling Kits