Shop All Recycling Kits
Zero Waste Box
Centrifuge Tubes, Rigid Lab Plastics, S
Mfr # CS129-S
Zoro # G4470212
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Depth 11 in
- For Use With Beakers, Centrifuge Tubes, Plastic Bottles, Rigid Lab Plastics, Trays, Vials
- Length 20 in
- Restricted Non-Recyclable Material Biomedical Waste, Broken Glass, Expired Medication, Lithium-Ion Batteries, Medical Sharps, Oil-Based Paint, Organics, Pesticides, Pressurized Canisters, Soiled Diapers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero Waste Box
- MFR # CS129-S
- Zoro # G4470212
- Country of Origin United States
- Category Recycling Kits
Dimensions
Width | 11 in |
Depth | 11 in |
Length | 20 in |
Size- Alpha | S |
Details
Item | Centrifuge Tubes,Rigid Lab Plastics,S |
For Use With | Beakers, Centrifuge Tubes, Plastic Bottles, Rigid Lab Plastics, Trays, Vials |
Restricted Non-Recyclable Material | Biomedical Waste, Broken Glass, Expired Medication, Lithium-Ion Batteries, Medical Sharps, Oil-Based Paint, Organics, Pesticides, Pressurized Canisters, Soiled Diapers |
Description
Centrifuge Tubes,Rigid Lab Plastics,S, 20 in Length, 11 in Width, 11 in Depth, For Use With Beakers, Centrifuge Tubes, Plastic Bottles, Rigid Lab Plastics, Trays, Vials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Vapor Tight Strip Light 4ft, 5000 LM (CSVT L48 5000LM MVOLT 40K 80CRI)
- HOLLAND BAR STOOL CO Notre Dame Leprechaun Pendant Light, Black Fixture (BL1BKND-Lep)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, 45 W, 60 W, EX39 (LED-8024M345-G7-FW)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX/830/ECO4P)
- ZERO WASTE BOX Ear Plugs Box, S (CS44-S)
- ZERO WASTE BOX Office Supplies Box, M (CS25-M)
- ZERO WASTE BOX Disposable Gloves Box, M (CS45-M)
- ZERO WASTE BOX Nitrile Gloves Box, S (CS123-S)
- ZERO WASTE BOX Garage Separation Box, S (RS3-S)
- ZERO WASTE BOX Safety Equipment and PPE Box, M (CS58-M)
- RETURNPAK Lead Apron Recycling Box, Medium (SUPPLY-317)
- Zero Waste Box Recycling Kits