Shop All Recycling Kits
Zero Waste Box
Centrifuge Tubes, Rigid Lab Plastics, M
Mfr # CS129-M
Zoro # G4470160
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Beakers, Centrifuge Tubes, Plastic Bottles, Rigid Lab Plastics, Trays, Vials
- Depth 11 in
- Length 40 in
- Width 11 in
- Size- Alpha M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero Waste Box
- MFR # CS129-M
- Zoro # G4470160
- Country of Origin United States
- Category Recycling Kits
Dimensions
Depth | 11 in |
Length | 40 in |
Width | 11 in |
Size- Alpha | M |
Details
Item | Centrifuge Tubes,Rigid Lab Plastics,M |
For Use With | Beakers, Centrifuge Tubes, Plastic Bottles, Rigid Lab Plastics, Trays, Vials |
Restricted Non-Recyclable Material | Biomedical Waste, Broken Glass, Expired Medication, Lithium-Ion Batteries, Medical Sharps, Oil-Based Paint, Organics, Pesticides, Pressurized Canisters, Soiled Diapers |
Description
Centrifuge Tubes,Rigid Lab Plastics,M, 40 in Length, 11 in Width, 11 in Depth, For Use With Beakers, Centrifuge Tubes, Plastic Bottles, Rigid Lab Plastics, Trays, Vials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Snf 2 Lmp, 4' Nrw Strp, Eltrnc Bal. T8 (SNF-232-UNV-EB81-U)
- SUREFIRE SUREFIRE LED 320 Lumens Tactical Black Mini Flashlight (G2ZX-C-BK)
- SUREFIRE Dual Output Law Enforcement Light, 600lm (G2XLE-BK)
- SYLVANIA CFL, 18 W, T4, 4-Pin (G24q-2) (20724)
- ZERO WASTE BOX Coffee Capsules Box, L (CS8-L)
- ZERO WASTE BOX Nitrile Gloves Box, S (CS123-S)
- ZERO WASTE BOX Ear Plugs Box, S (CS44-S)
- ZERO WASTE BOX Garage Separation Box, S (RS3-S)
- ZERO WASTE BOX Nitrile Gloves Box, L (CS123-L)
- ZERO WASTE BOX Coffee Capsules Box, S (CS8-S)
- RECYCLEPAK Large 8Ft Fluorescent Lamp Recycling Box (SUPPLY-190-SWS)
- Zero Waste Box Recycling Kits