Shop All Recycling Kits
Zero Waste Box
Candy and Snack Wrapper Box, S
Mfr # CS57-S
Zoro # G4470203
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 11 in
- Width 11 in
- For Use With Blister Packs, Flexible Packaging, Plastic Foil-Lined Wrappers
- Length 20 in
- Size- Alpha S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero Waste Box
- MFR # CS57-S
- Zoro # G4470203
- Country of Origin United States
- Category Recycling Kits
Dimensions
Depth | 11 in |
Width | 11 in |
Length | 20 in |
Size- Alpha | S |
Details
Item | Candy and Snack Wrapper Box,S |
For Use With | Blister Packs, Flexible Packaging, Plastic Foil-Lined Wrappers |
Restricted Non-Recyclable Material | Bamboo Sticks, Cardboard Master Cartons, Food Waste, Paper Based Wrappers, Wooden Sticks |
Description
Candy and Snack Wrapper Box,S, 20 in Length, 11 in Width, 11 in Depth, For Use With Blister Packs, Flexible Packaging, Plastic Foil-Lined Wrappers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 1.4W, 120V, S14, Base E26, 27K (S9175)
- MIDWEST FASTENER Mogul to Med Sckt Reducer Por 2PK (34265)
- STREAMLIGHT Flashlight AAAA Batteries-REPL (6pk) (SR65030)
- HUBBELL LIGHTING Hubbell CORS Outdoor Singlee Head Remote LED Fixture, 3VDC (CORS)
- ZERO WASTE BOX Nitrile Gloves Box, L (CS123-L)
- ZERO WASTE BOX Disposable Gloves Box, M (CS45-M)
- ZERO WASTE BOX Coffee Capsules Box, L (CS8-L)
- ZERO WASTE BOX Nitrile Gloves Box, S (CS123-S)
- ZERO WASTE BOX Safety Equipment and PPE Box, L (CS58-L)
- ZERO WASTE BOX Garage Separation Box, S (RS3-S)
- EASY PAK Electronics Recycling Container (330-134)
- Zero Waste Box Recycling Kits