Shop All Recycling Kits
Zero Waste Box
Candy and Snack Wrapper Box, M
Mfr # CS57-M
Zoro # G4470151
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 11 in
- For Use With Blister Packs, Flexible Packaging, Plastic Foil-Lined Wrappers
- Width 11 in
- Length 40 in
- Restricted Non-Recyclable Material Bamboo Sticks, Cardboard Master Cartons, Food Waste, Paper Based Wrappers, Wooden Sticks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero Waste Box
- MFR # CS57-M
- Zoro # G4470151
- Country of Origin United States
- Category Recycling Kits
Dimensions
Depth | 11 in |
Width | 11 in |
Length | 40 in |
Size- Alpha | M |
Details
Item | Candy and Snack Wrapper Box,M |
For Use With | Blister Packs, Flexible Packaging, Plastic Foil-Lined Wrappers |
Restricted Non-Recyclable Material | Bamboo Sticks, Cardboard Master Cartons, Food Waste, Paper Based Wrappers, Wooden Sticks |
Description
Candy and Snack Wrapper Box,M, 40 in Length, 11 in Width, 11 in Depth, For Use With Blister Packs, Flexible Packaging, Plastic Foil-Lined Wrappers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Flexible MICA Fire Enclosure for Recessed Fixtures (FIREENCL)
- ILC Replacement for Whelen Engineering 01-0461403-aon (01-0461403-AON WHELEN ENGINEERING)
- 1STSOURCE PRODUCTS 5" Standard Square Pole Cap (85-00007)
- EMM COLAD EMM Colad EMM-9315-GV3 Metal Spray Samp - Pack of 25; Light Gray (EMM-9315-GV3)
- ZERO WASTE BOX Safety Equipment and PPE Box, M (CS58-M)
- ZERO WASTE BOX Office Supplies Box, M (CS25-M)
- ZERO WASTE BOX Ear Plugs Box, S (CS44-S)
- ZERO WASTE BOX Nitrile Gloves Box, S (CS123-S)
- ZERO WASTE BOX Coffee Capsules Box, L (CS8-L)
- ZERO WASTE BOX Nitrile Gloves Box, L (CS123-L)
- EVERLIGHTS Recycling Kit, Retrofit, Mixed Fluorescent (210406)
- Zero Waste Box Recycling Kits