Shop All Recycling Kits
Zero Waste Box
Candy and Snack Wrapper Box, L
Mfr # CS57-L
Zoro # G4470188
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 15 in
- For Use With Blister Packs, Flexible Packaging, Plastic Foil-Lined Wrappers
- Length 37 in
- Width 15 in
- Size- Alpha L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero Waste Box
- MFR # CS57-L
- Zoro # G4470188
- Country of Origin United States
- Category Recycling Kits
Dimensions
Depth | 15 in |
Length | 37 in |
Width | 15 in |
Size- Alpha | L |
Details
Item | Candy and Snack Wrapper Box,L |
For Use With | Blister Packs, Flexible Packaging, Plastic Foil-Lined Wrappers |
Restricted Non-Recyclable Material | Bamboo Sticks, Cardboard Master Cartons, Food Waste, Paper Based Wrappers, Wooden Sticks |
Description
Candy and Snack Wrapper Box,L, 37 in Length, 15 in Width, 15 in Depth, For Use With Blister Packs, Flexible Packaging, Plastic Foil-Lined Wrappers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Pressure Lamp, ED23-1/2 Bulb Shape, 150W (C150S55/ALTO)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL965/ALTO 30PK)
- SATCO 15.5W A19 LED Light Bulb - Medium Base - Frost Finish (S8490)
- MAKITA Fluorescent Bulb Tube F/MPML123 - (MPA-90978)
- ZERO WASTE BOX Candy and Snack Wrapper Box, S (CS57-S)
- ZERO WASTE BOX Plastic Packaging Box, M (CS33-M)
- ZERO WASTE BOX Shipping Materials Box, L (CS35-L)
- ZERO WASTE BOX Safety Equipment and PPE Box, L (CS58-L)
- ZERO WASTE BOX Nitrile Gloves Box, L (CS123-L)
- ZERO WASTE BOX Plastic Packaging Box, L (CS33-L)
- RECYCLEPAK Lamp Recycling Kit, 36"x36"x36" (SUPPLY-261)
- Zero Waste Box Recycling Kits