Shop All Recycling Kits
Zero Waste Box
Breakroom Separation Box, S
Mfr # RS6-S
Zoro # G4470127
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Depth 11 in
- For Use With Coffee and Tea Accessories, Coffee Pods/Capsules, Dining Disposables, Laminated Paper Packaging, Paper Packaging, Plastic Packaging
- Length 20 in
- Restricted Non-Recyclable Material Appliances, Coffee Makers, Food Waste, Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero Waste Box
- MFR # RS6-S
- Zoro # G4470127
- Country of Origin United States
- Category Recycling Kits
Dimensions
Width | 11 in |
Depth | 11 in |
Length | 20 in |
Size- Alpha | S |
Details
Item | Breakroom Separation Box,S |
For Use With | Coffee and Tea Accessories, Coffee Pods/Capsules, Dining Disposables, Laminated Paper Packaging, Paper Packaging, Plastic Packaging |
Restricted Non-Recyclable Material | Appliances, Coffee Makers, Food Waste, Hardware |
Description
Breakroom Separation Box,S, 20 in Length, 11 in Width, 11 in Depth, For Use With Coffee and Tea Accessories, Coffee Pods/Capsules, Dining Disposables, Laminated Paper Packaging, Paper Packaging, Plastic Packaging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hybec Hy40w/dc replacement light bulb lamp (HY40W/DC HYBEC)
- LITHONIA LIGHTING Emergency Exit Light, Contractor, Black (EU2C B M6)
- FENIX 1640 Yards Long Throw LEP Flashlight (HT30R)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/830/4P/ALTO 10PK)
- ZERO WASTE BOX Nitrile Gloves Box, L (CS123-L)
- ZERO WASTE BOX Coffee Capsules Box, S (CS8-S)
- ZERO WASTE BOX Safety Equipment and PPE Box, L (CS58-L)
- ZERO WASTE BOX Office Supplies Box, M (CS25-M)
- ZERO WASTE BOX Coffee Capsules Box, L (CS8-L)
- ZERO WASTE BOX Nitrile Gloves Box, S (CS123-S)
- VEOLIA Dental Xray Head Recycling Kit (VE586061)
- Zero Waste Box Recycling Kits