Shop All Recycling Kits
Zero Waste Box
Breakroom Separation Box, M
Mfr # RS6-M
Zoro # G4470133
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 in
- Width 11 in
- Depth 11 in
- For Use With Coffee and Tea Accessories, Coffee Pods/Capsules, Dining Disposables, Laminated Paper Packaging, Paper Packaging, Plastic Packaging
- Restricted Non-Recyclable Material Appliances, Coffee Makers, Food Waste, Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero Waste Box
- MFR # RS6-M
- Zoro # G4470133
- Country of Origin United States
- Category Recycling Kits
Dimensions
Length | 40 in |
Width | 11 in |
Depth | 11 in |
Size- Alpha | M |
Details
Item | Breakroom Separation Box,M |
For Use With | Coffee and Tea Accessories, Coffee Pods/Capsules, Dining Disposables, Laminated Paper Packaging, Paper Packaging, Plastic Packaging |
Restricted Non-Recyclable Material | Appliances, Coffee Makers, Food Waste, Hardware |
Description
Breakroom Separation Box,M, 40 in Length, 11 in Width, 11 in Depth, For Use With Coffee and Tea Accessories, Coffee Pods/Capsules, Dining Disposables, Laminated Paper Packaging, Paper Packaging, Plastic Packaging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, LED Base Type Ba9S, Replacement For Eiko, LED-24-Ba9S-W (LED-24-BA9S-W)
- TCP Elite LED, 7W MR16 41K GU5.3 FL (LED712VMR16V41KFL)
- LITEBAND 3400 mAh rechareable Back-Up Battery (LXBP-3400)
- ILC Replacement for Ecco 6750a replacement light bulb lamp (6750A ECCO)
- ZERO WASTE BOX Safety Equipment and PPE Box, L (CS58-L)
- ZERO WASTE BOX Ear Plugs Box, S (CS44-S)
- ZERO WASTE BOX Safety Equipment and PPE Box, M (CS58-M)
- ZERO WASTE BOX Coffee Capsules Box, S (CS8-S)
- ZERO WASTE BOX Office Supplies Box, M (CS25-M)
- ZERO WASTE BOX Coffee Capsules Box, L (CS8-L)
- RECYCLEPAK Veolia Lamp Recycling Kit, 25"x16"x16" (SUPPLY-126)
- Zero Waste Box Recycling Kits