Shop All Recycling Kits
Zero Waste Box
Breakroom Separation Box, L
Mfr # RS6-L
Zoro # G4470197
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 15 in
- For Use With Coffee and Tea Accessories, Coffee Pods/Capsules, Dining Disposables, Laminated Paper Packaging, Paper Packaging, Plastic Packaging
- Length 37 in
- Width 15 in
- Restricted Non-Recyclable Material Appliances, Coffee Makers, Food Waste, Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero Waste Box
- MFR # RS6-L
- Zoro # G4470197
- Country of Origin United States
- Category Recycling Kits
Dimensions
Depth | 15 in |
Length | 37 in |
Width | 15 in |
Size- Alpha | L |
Details
Item | Breakroom Separation Box,L |
For Use With | Coffee and Tea Accessories, Coffee Pods/Capsules, Dining Disposables, Laminated Paper Packaging, Paper Packaging, Plastic Packaging |
Restricted Non-Recyclable Material | Appliances, Coffee Makers, Food Waste, Hardware |
Description
Breakroom Separation Box,L, 37 in Length, 15 in Width, 15 in Depth, For Use With Coffee and Tea Accessories, Coffee Pods/Capsules, Dining Disposables, Laminated Paper Packaging, Paper Packaging, Plastic Packaging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 245 lm (68751)
- SATCO NUVO 3.5w Led Microwave Bulb (S12114)
- KOEHLER BRIGHTSTAR Orange No Led Industrial Handheld Flashlight, 50 lm (15460)
- PROGRESS LIGHTING Cadence One-Light Wall Lantern (P6080-108)
- ZERO WASTE BOX Ear Plugs Box, S (CS44-S)
- ZERO WASTE BOX Nitrile Gloves Box, L (CS123-L)
- ZERO WASTE BOX Coffee Capsules Box, S (CS8-S)
- ZERO WASTE BOX Nitrile Gloves Box, S (CS123-S)
- ZERO WASTE BOX Safety Equipment and PPE Box, M (CS58-M)
- ZERO WASTE BOX Office Supplies Box, M (CS25-M)
- RECYCLEPAK LED Lamp Recycling Box, 18"Lx6"Wx12"D (Supply-361)
- Zero Waste Box Recycling Kits