Shop All Door Weatherstripping & Door Seals
Zero
Stainless Steel Weatherstripping 43STST84
Mfr # 43STST84
Zoro # G1174076
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Flange Material Stainless Steel
- Product Type Meeting Stile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero
- MFR # 43STST84
- Zoro # G1174076
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Details
Finish | Stainless Steel |
Item | Stainless Steel Weatherstripping 43STST8 |
Flange Material | Stainless Steel |
Product Type | Meeting Stile |
Description
Stainless Steel Weatherstripping 43STST8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Gasket, O-Ring (028-12961-003)
- BELWITH 9" Brz Dr Reinforcer (2001-VB)
- HAGER Key 3956 (041359961741)
- BEA Universal Remote Control (10REMOTE)
- ZERO Black Weatherstripping 488SBK20 (488S-BK)
- ZORO SELECT Door Frame Weatherstrip, Brown, 108 In (5MFH4)
- NATIONAL GUARD Weatherstrip, 8 ft, Black (114NA-96)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (160VA-48"x84)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-48)
- TRIM-LOK Rubber Seal, 1" H, 25 ft L, D Shape, Black (X1678BT-25)
- FROST KING Weatherstrip, 90 ft, Gray (B2)
- Zero Door Bottoms, Thresholds & Seals