Shop All Door Weatherstripping & Door Seals
Zero
Clear Weatherstripping 188S-CL252
Mfr # 188S-CL252
Zoro # G1302955
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Clear
- Mounting Type Adhesive
- Product Type Door Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero
- MFR # 188S-CL252
- Zoro # G1302955
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Details
Finish | Clear |
Item | Clear Weatherstripping 188S-CL252 |
Mounting Type | Adhesive |
Product Type | Door Seal |
Description
Clear Weatherstripping 188S-CL252
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER CASTER Furniture Glides, Self-Stick, Rect., 4", PK4 (87005)
- DELTANA Heavy Duty Rectangular Flush Pull Black 4"X1-7/8" (FP40U19)
- AMEROCK Bar Pulls 10-1/16 inch 256mm Center-to-Center Gunmetal Cabinet Pull (2000828)
- S & W Furniture Glides, Screw-In, Rd, 1-1/8", PK4 (SW-5T19)
- ZERO Black Weatherstripping 488SBK20 (488S-BK)
- FAIRCHILD Foam Rubber Seal w/Adhesive Back, 0.75 in (RS1024-50)
- TRIM-LOK Rubber Seal, 1/4" H, 100 ft L, D Shape (X1153BT-100)
- PEMKO Double Door Weatherstrip, Silicone, 3 ft L (GG303CS36)
- M-D DOOR MAGNET WHITE 36X81 (47006)
- PEMKO Double Door Weatherstrip, Vinyl, 8ftL, Gray (GG355CV96)
- NATIONAL GUARD Facemount Overhead Door Seal, 8 Ft (197NA-8)
- Zero Door Bottoms, Thresholds & Seals