Shop All Door Weatherstripping & Door Seals
Zero
Clear Anodized Aluminum Weatherstripping 8198AA36
Mfr # 8198AA36
Zoro # G1174137
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Clear Anodized Aluminum
- Flange Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero
- MFR # 8198AA36
- Zoro # G1174137
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Details
Finish | Clear Anodized Aluminum |
Item | Clear Anodized Aluminum Weatherstripping |
Flange Material | Aluminum |
Description
Clear Anodized Aluminum Weatherstripping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (NSWD-3A)
- X1 TOOLS R-211 Square O-Ring ID: 13/16, CS 1/8, OD 1 1/16 16 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R211x16)
- SCHLAGE Everest 29 Keyblank, S123 Keyway, Embossed Logo Only, 50 Pack (35-270 S123 (50PK))
- M-D Weatherstrip Wht 17' (43846)
- ZERO Black Weatherstripping 488SBK20 (488S-BK)
- NATIONAL GUARD Door Frame Weatherstrip, 7 ft, Black (700NA-84)
- NATIONAL GUARD Door Drip Edge, 48in. L, Aluminum (17-48)
- NATIONAL GUARD Fire Door Gap Seal, 84 in, Gray, Steel (GAP90-84)
- PEMKO Weatherstrip, Neoprene, 7'L x 2-1/4"W (GG3151DN84)
- M-D 0 Garage Door Seal, 134 in W, 1 in Thick, 30 ft L, Vinyl, White (3822)
- PEMKO S88W20 20' Adhesive Perimeter Gasketing White (S88W20)
- Zero Door Weatherstripping & Door Seals