Shop All Door Weatherstripping & Door Seals
Zero
Clear Anodized Aluminum Weatherstripping 5831AA2934
Mfr # 5831AA2934
Zoro # G1174067
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Clear Anodized Aluminum
- Insert Material Silicone
- Flange Material Aluminum
- Mounting Type Jamb
- Product Type Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero
- MFR # 5831AA2934
- Zoro # G1174067
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Details
Finish | Clear Anodized Aluminum |
Item | Clear Anodized Aluminum Weatherstripping |
Insert Material | Silicone |
Flange Material | Aluminum |
Mounting Type | Jamb |
Product Type | Seal |
Description
Clear Anodized Aluminum Weatherstripping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Safe - Satin (VNDP-6211-24V-US32D-FS)
- ECLIPSE MAGNETICS Adhesive Back Flexible Magnet, Width: 0.492", Pull Force:1441 lb (FM661)
- HILLMAN 4Pkclr Mirr Rosette/Bud (122200)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3068LHISPSF20F5LC691615B)
- ZERO Black Weatherstripping 488SBK20 (488S-BK)
- VORTEX CF70550 7.5 x 50 in. White Sill Sealer (VO136478)
- M-D DOOR MAGNET WHITE 36X81 (47006)
- PEMKO S88BL20 20' Adhesive Perimeter Gasketing Black (S88BL20)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Gray (155V-96)
- PEMKO Door Frame Weatherstrip, 3 ft, Black (285CR36)
- NATIONAL GUARD Fire and Smoke Seal, 8 ft. Overall L (9550-96)
- Zero Door Bottoms, Thresholds & Seals