Shop All Door Weatherstripping & Door Seals
Zero
Clear Anodized Aluminum Weatherstripping 381A40
Mfr # 381A40
Zoro # G1174277
product price: $36.09
/ea
$36.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Flange Material Aluminum
- Insert Material Neoprene
- Product Type Gasketing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero
- MFR # 381A40
- Zoro # G1174277
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Details
Finish | Aluminum |
Item | Clear Anodized Aluminum Weatherstripping |
Flange Material | Aluminum |
Insert Material | Neoprene |
Product Type | Gasketing |
Description
Clear Anodized Aluminum Weatherstripping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/2 OAL, PK12 (1MZY9)
- BEST Deadbolt, Chrome, Single, 2-1/4in. (8T37KSTK626)
- HILLMAN Plastic Assorted Jogger's Wrist Coil Key Chain, 12PK (701708)
- MEDECO KYBA6000AWC00 7 Pin A6000 WC Keyway Key Blank (KYBA6000AWC00)
- ZERO Black Weatherstripping 488SBK20 (488S-BK)
- PEMKO S88BL204 204' Adhesive Perimeter Gasketing Black (S88BL204)
- M-D WEATHERSTRIP 10' WHT (63669)
- FROST KING Tape Exp Foam Black 1Inx13Ft (EF41)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (9600A-96)
- NATIONAL GUARD Hardware Prep Filler Kit, Cylindrical (HP90-CYL)
- GRILLTOWN 1 x 8 ft. Kerfed Door Seal; Bronze (GR134990)
- Zero Door Accessories