Shop All Door Weatherstripping & Door Seals
Zero
Clear Anodized Aluminum Weatherstripping 381A36
Mfr # 381A36
Zoro # G1302754
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Clear Anodized Aluminum
- Flange Material Aluminum
- Insert Material Neoprene
- Product Type Gasketing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero
- MFR # 381A36
- Zoro # G1302754
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Details
Finish | Clear Anodized Aluminum |
Item | Clear Anodized Aluminum Weatherstripping |
Flange Material | Aluminum |
Insert Material | Neoprene |
Product Type | Gasketing |
Description
Clear Anodized Aluminum Weatherstripping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SESAMEE Sesamee 437L Steel Combination Padlock (EMC 437L)
- J.W. WINCO GN749-G 1/4-A Threaded Plug, NBR Seal (749-G1/4-A)
- SURE-LOC HARDWARE Sure-Loc Hardware Koln Handleset with Square Thumb Turn, Bergen Square Handleset Trim, Satin Nickel (KN507-S-BG-SQ 15)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 24VDC Duronodic Dark Bronze (7101-510-313-00)
- ZERO Black Weatherstripping 488SBK20 (488S-BK)
- M-D Weatherstrip Door 3X7Ft Bronze (01156)
- M-D WTHERSTRP 7/32""X1/4""x17' (04267)
- FAIRCHILD Foam Rubber Seal w/Adhesive Back, 0.25 in (RS1035-25)
- NATIONAL GUARD Rain Drip Guard, 4.3 ft. Overall L (16SS-52)
- FROST KING SEAM BIND SLV 1-1/4""X3' (H433FS3A)
- NATIONAL GUARD Double Door Weatherstrip, 8 ft (139SP-8)
- Zero Door Weatherstripping & Door Seals