Shop All Door Weatherstripping & Door Seals
Zero
Clear Anodized Aluminum Weatherstripping 142AA40
Mfr # 142AA40
Zoro # G1173988
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Clear Anodized Aluminum
- Flange Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero
- MFR # 142AA40
- Zoro # G1173988
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Details
Finish | Clear Anodized Aluminum |
Item | Clear Anodized Aluminum Weatherstripping |
Flange Material | Aluminum |
Description
Clear Anodized Aluminum Weatherstripping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASADE Fasade 18in x 24in Traditional 1 Polished Copper Backsplash Panel 5pk (PB5025)
- COMPONENT HARDWARE Nickel Plated Steel End Cap for 1-5/8" O (J16-0158)
- GMS GMS:GMS ThumbTurn 1" Mortise - 26D (GMS-M100T-26D-AR)
- PRIMELINE TOOLS By-Pass Closet, 96 in. Track, Use with 2 and 3-Door Systems (1 Track) (MP6886)
- ZERO Black Weatherstripping 488SBK20 (488S-BK)
- PEMKO S88W17 17' Adhesive Perimeter Gasketing White (S88W17)
- NATIONAL GUARD Smoke Seal, 17 ft. Overall L (5050CL-17')
- M-D 1/2in. W x 3/8in. T x 10' L Gray Foam Weatherstrip Tape (02295)
- PEMKO 8 ft. Aluminum Double Door Weatherstrip with 3/8" Brush Insert (GG18041DNB96)
- TIMKEN 3-7/8In 5-1/2In 1/2In Oil Seal (21699-2516)
- ZORO SELECT Garage Door Bottom, Replacement, L 108 (2RRT5)
- Zero Door Bottoms, Thresholds & Seals