Shop All Door Thresholds
Zero
Bronze Threshold 654B86MSLA10
Mfr # 654B86MSLA10
Zoro # G1302587
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
- Hardware Machine Screws
- Flange Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero
- MFR # 654B86MSLA10
- Zoro # G1302587
- Country of Origin United States
- Category Door Thresholds
Details
Finish | Bronze |
Item | Bronze Threshold 654B86MSLA10 |
Hardware | Machine Screws |
Flange Material | Bronze |
Description
Bronze Threshold 654B86MSLA10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Key Accessory, Lanyard, Black, PK5 (6412005)
- M D BUILDING PRODUCTS 4x4' BLK Cove Base (75218)
- SANITUBE PTFE Clamp Gasket, 2 (GTCT-200)
- AMEROCK Blackrock 10-1/16 inch 256mm Center-to-Center Satin Nickel Cabinet Pull (BP55283G10)
- ZERO Clear Anodized Aluminum Threshold 545A36 (545A36)
- RANDALL Adjustable Door Bottom and Threshold Combo Pack 36" (3 FT AV-6)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 6 ft., Alum (513-6)
- PEMKO 151A72 72" Saddle Threshold Mill Aluminum (151A72)
- ZORO SELECT Saddle Threshold, Fluted Top, 3 ft., Alum (1VZR3)
- FROST KING Gray Vinyl Threshold Insert For Doors 36 in. L X 1.875 in. (RV/36H)
- RANDALL 6' Long Corrugated 4" Wide Aluminum Overlap Threshold (6 FT A-2)
- Zero Door Bottoms, Thresholds & Seals