Shop All Door Thresholds
Zero
Bronze Threshold 654B435MSLA10
Mfr # 654B435MSLA10
Zoro # G1173893
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
- Flange Material Bronze
- Hardware Machine Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zero
- MFR # 654B435MSLA10
- Zoro # G1173893
- Country of Origin United States
- Category Door Thresholds
Details
Finish | Bronze |
Item | Bronze Threshold 654B435MSLA10 |
Flange Material | Bronze |
Hardware | Machine Screws |
Description
Bronze Threshold 654B435MSLA10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 3" x 11" Latch Protector for Outswing Doors (LP211SL)
- NATIONAL MFG/SPECTRUM BRANDS HHI 4x4 Plain DR HingePin (N273-920)
- SARTODOORS Double French Interior Door, 48" x 96", White (LUCIA31DD-BEM-4896)
- HAMPTON Medium Stainless Steel 2.125 in. L S-Hook 55 lb (02-3483-353)
- ZERO Clear Anodized Aluminum Threshold 545A36 (545A36)
- PEMKO 2727A72 72" Offset Saddle Threshold Mill Aluminum (2727A72)
- M-D Door Btm Vinyl 35-3/4In Beige (82594)
- NATIONAL GUARD 36" Neoprene ADA Compliant Bumper Threshold (950NDKB36)
- NATIONAL GUARD 4" x 1/2" x 72" Saddle Threshold (42472)
- NATIONAL GUARD Saddle Threshold, 36in.L, Smooth, 2-3/4in.W (402-36)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft., Alum (513-3)
- Zero Door Bottoms, Thresholds & Seals